Shop All Vacuum Pads
Smc
Vacuum Pad, Bellows, 16mm
Mfr # ZP16BS
Zoro # G4869557
original price:
$8.89
10% off
new price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material Silicone
- Pad Dia. 16 mm
- Pad Height 20 mm
- Temp. Range -30 Degrees to 200 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZP16BS
- Zoro # G4869557
- Country of Origin Japan
- Category Vacuum Pads
Dimensions
Pad Dia. | 16 mm |
Pad Height | 20 mm |
Pad Diameter | 16 mm |
Details
Pad Type | Bellows |
Pad Material | Silicone |
Temp. Range | -30 Degrees to 200 Degrees C |
Color | White |
Item | Vacuum Pad |
For Use With | Adaptor |
Durometer | 40A |
Maximum Operating Temperature | 200 Degrees C |
Pad Color | White |
Minimum Operating Temperature | -30 Degrees C |
Description
Vacuum Pad, Pad Diameter 16 mm, Pad Height 20 mm, Minimum Operating Temperature -30 Degrees C, Maximum Operating Temperature 200 Degrees C, Pad Color White, Durometer 40A, Pad Type Bellows, Pad Material Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Rod Clevis SG-M12X1, 25 (SG-M12X1,25)
- GATES PowerGrip HTD Belts, 376-8M-20 (376-8M-20)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 213T Frame, 208-230/460V AC Voltage, 3,475 Nameplate RPM (EM3312T)
- A.O. SMITH Century FE1076SF, 5 5/8" HeatMaster Motor - 208-230 Volts 1075 RPM (FE1076SF)
- SMC Vacuum Pad, Bellows, 16mm (ZP16BN)
- SMC Vacuum Pad, Flat With Ribs, 25mm (ZP25CS)
- SMC Vacuum Pad, Flat With Ribs, 40mm (ZP40CS)
- SMC Vacuum Pad, Bellows, 6mm (ZP06BGS)
- SMC Vacuum Pad, Flat With Ribs, 32mm (ZP32CN)
- SMC Vacuum Pad, Bellows, 32mm (ZP32BN)
- SMC Vacuum Pad, Flat, 20mm (ZP20UU)
- Smc Vacuum Pads