Shop All Vacuum Pads
Smc
Vacuum Pad, Bellows, 13mm
Mfr # ZP13BN
Zoro # G4871133
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material NBR
- Pad Dia. 13 mm
- Pad Height 18.5 mm
- Durometer 50 c
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZP13BN
- Zoro # G4871133
- Country of Origin Japan
- Category Vacuum Pads
Dimensions
Pad Dia. | 13 mm |
Pad Height | 18.5 mm |
Pad Diameter | 13 mm |
Details
Pad Type | Bellows |
Pad Material | NBR |
Item | Vacuum Pad |
Durometer | 50 c |
Color | Black |
Temp. Range | 0 Degrees to 120 Degrees C |
For Use With | Adaptor |
Maximum Operating Temperature | 120 Degrees C |
Pad Color | Black |
Minimum Operating Temperature | 0 Degrees C |
Description
Vacuum Pad, Pad Diameter 13 mm, Pad Height 18.5 mm, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 120 Degrees C, Pad Color Black, Durometer 50A, Pad Type Bellows, Pad Material NBR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Desiccant Air Dryer, 25 CFM, Silica Gel (5VC91)
- ADAPTALL Hose Adapter, 3/4", BSPT, 3/4", NPT (9042-1212)
- KOYO Needle Roll Thrust Brg, 1625, 1in Bore (NTA-1625)
- SHARPE MANUFACTURING DRYAIRE DESICCANT SYSTEM (SH6760)
- SMC Vacuum Pad, Bellows, 40mm (ZP40BN)
- SMC Vacuum Pad, Flat With Ribs, 10mm (ZP10CS)
- SMC Vacuum Pad, Flat, 4mm (ZP04UU)
- SMC Vacuum Pad, Flat With Ribs, 20mm (ZP20CS)
- SMC Vacuum Pad Test Kit, 16mm dia., 4 pads (RFKSS-GAS0067)
- SMC Vacuum Pad, Bellows, 20mm (ZP20BS)
- SMC Vacuum Pad, Bellows, 25mm (ZP25BF)
- Smc Pneumatic System Components