Shop All Vacuum Pads
Smc
Vacuum Pad, Bellows, 10mm
Mfr # ZP10BN
Zoro # G4871027
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material NBR
- Pad Dia. 10 mm
- Pad Height 16.0 mm
- Temp. Range 0 Degrees to 120 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # ZP10BN
- Zoro # G4871027
- Country of Origin Japan
- Category Vacuum Pads
Dimensions
Pad Dia. | 10 mm |
Pad Height | 16.0 mm |
Pad Diameter | 10 mm |
Details
Pad Type | Bellows |
Pad Material | NBR |
Temp. Range | 0 Degrees to 120 Degrees C |
Item | Vacuum Pad |
Color | Black |
Durometer | 50 c |
For Use With | Adaptor |
Minimum Operating Temperature | 0 Degrees C |
Maximum Operating Temperature | 120 Degrees C |
Pad Color | Black |
Description
Vacuum Pad, Pad Diameter 10 mm, Pad Height 16 mm, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 120 Degrees C, Pad Color Black, Durometer 50A, Pad Type Bellows, Pad Material NBR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Fuel Solenoid, 120V (44-0101)
- MI-T-M Coil Outlet Block (24-0138)
- SUPER LUBE 1 gal Gear Oil Bottle Translucent Clear (54101)
- CONTINENTAL CONTITECH BX67 Cogged V-Belt, 70" Outside Length, 21/32" Top Width, 1 Ribs (BX67)
- SMC Vacuum Pad, Flat, 50mm (ZP50UN)
- SMC Vacuum Pad, Bellows, 25mm (ZP25BF)
- SMC Vacuum Pad, Bellows, 32mm (ZP32BN)
- SMC Vacuum Pad, Flat With Ribs, 32mm (ZP32CS)
- SMC Vacuum Pad, Bellows, 20mm (ZP20BN)
- SMC Vacuum Pad, Flat, 8mm (ZP08US)
- PIAB Suction Cup, Purple, 38.5mm H, PK5 (VL75FC)
- Smc Pneumatic System Components