Shop All Vacuum Pads
Smc
Vacuum Pad Assembly, NBR, 80mm
Mfr # ZPT80HN-B16
Zoro # G7067417
original price:
$20.69
13% off
new price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material NBR
- Pad Dia. 80 mm
- Port Size M16x1.50
- Pad Height 28 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZPT80HN-B16
- Zoro # G7067417
- Country of Origin Japan
- Category Vacuum Pads
Dimensions
Pad Dia. | 80 mm |
Port Size | M16x1.50 |
Pad Height | 28 mm |
Pad Diameter | 80 mm |
Details
Pad Type | Flat |
Pad Material | NBR |
Item | Vacuum Pad Assembly |
Durometer | 50A |
Temp. Range | 0 Degrees to 120 Degrees C |
Includes | Adaptor, Pad |
Color | Black |
Pad Color | Black |
Maximum Operating Temperature | 120 Degrees C |
Minimum Operating Temperature | 0 Degrees C |
Description
Item Vacuum Pad Assembly, Durometer 50A, Includes Adaptor, Pad, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature 0 Degrees C, Pad Color Black, Pad Diameter 80 mm, Pad Height 28 mm, Pad Material NBR, Pad Type Flat, Port Size M16x1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 7/8 Bore Dia., 18 # of Teeth (40B18F-7/8)
- DART CONTROLS Hall Effect Pick-Up 1 Pulse / Revolution (PU-2R)
- MAIN FILTER Hydraulic Filter, replaces UFI ERA33NCC, Return Line, 10 micron, Outside-In (MF0062305)
- CLESCO F2DC-BL-062 Ball Bearing, Die-Cast Housing, Rigid (2 Bolt) (F2DC-BL-062)
- SMC Vacuum Pad, Flat With Ribs, 50mm (ZP50CN)
- SMC Vacuum Pad, Bellows, 40mm (ZP40BN)
- SMC Vacuum Pad Test Kit, 6mm dia., 4 pads (RFKSS-GAS0066)
- SMC Vacuum Pad, Bellows, 8mm (ZP08BS)
- SMC Vacuum Pad, Bellows, 6mm (ZP06BGS)
- SMC Vacuum Pad, Bellows, 20mm (ZP20BN)
- SMC Vacuum Pad, Flat, 4mm (ZP04UU)
- Smc Vacuum Pads