Shop All Vacuum Pads
Smc
Vacuum Pad Assembly, NBR, 50mm
Mfr # ZPT50HN-B8
Zoro # G6399337
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material NBR
- Pad Dia. 50 mm
- Port Size M8x1.25
- Pad Height 23 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # ZPT50HN-B8
- Zoro # G6399337
- Country of Origin Japan
- Category Vacuum Pads
Dimensions
Pad Dia. | 50 mm |
Port Size | M8x1.25 |
Pad Height | 23 mm |
Pad Diameter | 50 mm |
Details
Pad Type | Flat |
Pad Material | NBR |
Durometer | 50A |
Color | Black |
Includes | Adaptor, Pad |
Temp. Range | 0 Degrees to 120 Degrees C |
Item | Vacuum Pad Assembly |
Minimum Operating Temperature | 0 Degrees C |
Pad Color | Black |
Maximum Operating Temperature | 120 Degrees C |
Description
Item Vacuum Pad Assembly, Durometer 50A, Includes Adaptor, Pad, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature 0 Degrees C, Pad Color Black, Pad Diameter 50 mm, Pad Height 23 mm, Pad Material NBR, Pad Type Flat, Port Size M8x1.25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/2, L 4 (CB243232)
- ARMSTRONG PUMPS Pump Motor, 1/4 hp, 115V AC (816141-001)
- EATON AEROQUIP Adpt, MORB-FNPT, 1-5/16-12, 3/4-14, Strt (2216-12-16S)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/8, L 1-1/4 (CB182210)
- SMC Vacuum Pad, Bellows, 20mm (ZP20BN)
- SMC Vacuum Pad, Flat With Ribs, 25mm (ZP25CS)
- SMC Vacuum Pad, Flat, 4mm (ZP04UGS)
- SMC Vacuum Pad, Bellows, 13mm (ZP13BN)
- SMC Vacuum Pad, Bellows, 50mm (ZP50BS)
- SMC Vacuum Pad, Bellows, 13mm (ZP13BS)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- Smc Pneumatic System Components