Shop All Vacuum Pads
Smc
Vacuum Pad Assembly, NBR, 40mm
Mfr # ZPT40HN-B8
Zoro # G6876423
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material NBR
- Pad Dia. 40 mm
- Port Size M8x1.25
- Pad Height 23 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # ZPT40HN-B8
- Zoro # G6876423
- Country of Origin Japan
- Category Vacuum Pads
Dimensions
Pad Dia. | 40 mm |
Port Size | M8x1.25 |
Pad Height | 23 mm |
Pad Diameter | 40 mm |
Details
Pad Type | Flat |
Pad Material | NBR |
Color | Black |
Item | Vacuum Pad Assembly |
Includes | Adaptor, Pad |
Durometer | 50A |
Temp. Range | 0 Degrees to 120 Degrees C |
Maximum Operating Temperature | 120 Degrees C |
Pad Color | Black |
Minimum Operating Temperature | 0 Degrees C |
Description
Item Vacuum Pad Assembly, Durometer 50A, Includes Adaptor, Pad, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature 0 Degrees C, Pad Color Black, Pad Diameter 40 mm, Pad Height 23 mm, Pad Material NBR, Pad Type Flat, Port Size M8x1.25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR WormGear, 6DP, 14.5PA, 20Teeth, RH, Bronze (GB1077A)
- CHICAGO PNEUMATIC Check Valve (1312100172)
- BESTORQ Aftermarket 1049 HERSHEY MACHINE Classic Replacement V-Belt, A35 (A35)
- PIX Belt, XPZ Cogged, 10 x 987mm LP (XPZ987)
- SMC Vacuum Pad, Flat, 4mm (ZP04UU)
- SMC Vacuum Pad, Flat, 6mm (ZP06US)
- SMC Vacuum Pad, Flat With Ribs, 25mm (ZP25CN)
- SMC Vacuum Pad, Bellows, 32mm (ZP32BN)
- SMC Vacuum Pad, Flat With Ribs, 50mm (ZP50CN)
- SMC Vacuum Pad, Bellows, 25mm (ZP25BS)
- SMC Vacuum Pad, Flat, 4mm (ZP04UGN)
- Smc Vacuum Pads