Shop All Vacuum Pads
Smc
Vacuum Pad Assembly, 80mm, Brown
Mfr # ZPT80HBU-B16
Zoro # G6704476
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material Urethane Rubber
- Pad Dia. 80 mm
- Pad Height 48.5 mm
- Port Size M16x1.50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZPT80HBU-B16
- Zoro # G6704476
- Country of Origin Japan
- Category Vacuum Pads
Dimensions
Pad Dia. | 80 mm |
Pad Height | 48.5 mm |
Port Size | M16x1.50 |
Pad Diameter | 80 mm |
Details
Pad Type | Bellows |
Pad Material | Urethane Rubber |
Includes | Adaptor, Pad |
Color | BROWN |
Temp. Range | 0 Degrees to 60 Degrees C |
Item | Vacuum Pad Assembly |
Durometer | 50A |
Pad Color | Brown |
Maximum Operating Temperature | 60 Degrees C |
Minimum Operating Temperature | 0 Degrees C |
Description
Item Vacuum Pad Assembly, Durometer 50A, Includes Adaptor, Pad, Maximum Operating Temperature 60 Degrees C, Minimum Operating Temperature 0 Degrees C, Pad Color Brown, Pad Diameter 80 mm, Pad Height 48.5 mm, Pad Material Urethane Rubber, Pad Type Bellows, Port Size M16x1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1/2" ID x 100 ft., Green (IGGN05030-100-G)
- OETIKER Hose Clamp, Stpls, 1-Ear, 15.3-18.5mm, SS (HCS1E-0185-7-SS/B)
- SMC Female Adapter, 1/4 in., TubexFNPT (KQ2F07-34A)
- CONGRESS 1" Fixed Bore 1 Groove Standard V-Belt Pulley 9.00" OD (CA0900X100KW)
- SMC Vacuum Pad, Flat With Ribs, 16mm (ZP16CS)
- SMC Vacuum Pad, Bellows, 20mm (ZP20BS)
- SMC Vacuum Pad, Bellows, 25mm (ZP25BS)
- SMC Vacuum Pad, Flat, 8mm (ZP08US)
- SMC Vacuum Pad, Flat, 6mm (ZP06UN)
- SMC Vacuum Pad, Bellows, 6mm (ZP06BGS)
- SMC Vacuum Pad, Bellows, 16mm (ZP16BU)
- Smc Pneumatic System Components