Shop All Vacuum Pad Adaptors
Smc
Vacuum Pad Adaptor, Male M8
Mfr # ZPT4-A8
Zoro # G4872235
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size 8 mm
- Temp. Range -30 Degrees to 250 Degrees C
- For Use With Pad Size 40 to 50mm Diameter
- For Use With Vacuum Pad
- Maximum Operating Temperature 250 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZPT4-A8
- Zoro # G4872235
- Country of Origin Japan
- Category Vacuum Pad Adaptors
Dimensions
Port Size | 8 mm |
For Use With Pad Size | 40 to 50mm Diameter |
Maximum Pad Size | 50 mm |
Minimum Pad Size | 40 mm |
Details
Temp. Range | -30 Degrees to 250 Degrees C |
For Use With | Vacuum Pad |
Item | Vacuum Pad Adaptor |
Maximum Operating Temperature | 250 Degrees C |
Port Gender | Male |
Series | ZPT |
Minimum Operating Temperature | -30 Degrees C |
Description
Vacuum Pad Adaptor, For Use With Pad Size 40 to 50mm Diameter, Maximum Operating Temperature 250 Degrees C, Series ZPT, Maximum Pad Size 50 mm, Minimum Operating Temperature -30 Degrees C, Minimum Pad Size 40 mm, Port Gender Male, Port Size 8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Jaw Coupling Hub, L110, Sint Iron, 19mm (L11019MM)
- D&D 91" Outside Length, 2/3" Top Width, 1 Ribs (B88/5L910)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Kramer/Trenton Replacement For: JA2N140N (D1154)
- WEG Replacement Motor for 5HP 1-Phase Air Compressor (0301-0501-Weg)
- SMC Vacuum Pad Adaptor, Female M5 (ZPT3-B5)
- SMC Vacuum Pad Adaptor, Female M6 (ZPT2-B6)
- SMC Vacuum Pad Adaptor, Female 1/8 (ZPT4-N01)
- SMC Vacuum Pad Adaptor, Female M8 (ZPT4-B8)
- SMC Vacuum Pad Adaptor, Female M6 (ZPT4-B6)
- SMC Vacuum Pad Adaptor, Female M5 (ZPT2-B5)
- SMC Vacuum Pad Adaptor, Female M4 (ZPT1-B4)
- Smc Vacuum Pad Adaptors