Shop All Vacuum Pad Adaptors
Smc
Vacuum Pad Adaptor, Male M8
Mfr # ZPT3-A8
Zoro # G4872244
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size 8 mm
- Temp. Range -30 Degrees to 250 Degrees C
- For Use With Pad Size 20 to 32mm Diameter
- For Use With Vacuum Pad
- Series ZPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZPT3-A8
- Zoro # G4872244
- Country of Origin Japan
- Category Vacuum Pad Adaptors
Dimensions
Port Size | 8 mm |
For Use With Pad Size | 20 to 32mm Diameter |
Minimum Pad Size | 20 mm |
Maximum Pad Size | 32 mm |
Details
Temp. Range | -30 Degrees to 250 Degrees C |
For Use With | Vacuum Pad |
Item | Vacuum Pad Adaptor |
Series | ZPT |
Maximum Operating Temperature | 250 Degrees C |
Minimum Operating Temperature | -30 Degrees C |
Port Gender | Male |
Description
Vacuum Pad Adaptor, For Use With Pad Size 20 to 32mm Diameter, Maximum Operating Temperature 250 Degrees C, Series ZPT, Maximum Pad Size 32 mm, Minimum Operating Temperature -30 Degrees C, Minimum Pad Size 20 mm, Port Gender Male, Port Size 8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON General Purpose Motor, 7.50 HP, 3 phase, 3600 RPM, 208-230/460 V, 184T Frame, ODP (GT0015A)
- UNITED SALES Hex Conveyor Bearing, 7/16 In., 1.78 In OD (CB-107H05)
- BALDOR-RELIANCE 2Hp, 1740Rpm, 1Ph, 60Hz, 145Tc, 3535Lc, Tefc, F (CL3516TM)
- BAILEY Double Sealed Bearing 0.625 Id, 1.57 Od, 0.47 Width, 150232 (150232)
- SMC Vacuum Pad Adaptor, Male M6 (ZPT2-A6)
- SMC Vacuum Pad Adaptor, Female M8 (ZPT4-B8)
- SMC Vacuum Pad Adaptor, Female M8 (ZPT3-B8)
- SMC Vacuum Pad Adaptor, Male M6 (ZPT1-A6)
- SMC Vacuum Pad Adaptor, Female 1/8 (ZPT4-N01)
- SMC Vacuum Pad Adaptor, Male M6 (ZPT3-A6)
- SMC Vacuum Pad Adaptor, Female M6 (ZPT4-B6)
- Smc Vacuum Pad Adaptors