Shop All Vacuum Pad Adaptors
Smc
Vacuum Pad Adaptor, Male M6
Mfr # ZPT3-A6
Zoro # G4872226
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size 6 mm
- Temp. Range -30 Degrees to 250 Degrees C
- For Use With Pad Size 20 to 32mm Diameter
- For Use With Vacuum Pad
- Maximum Operating Temperature 250 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZPT3-A6
- Zoro # G4872226
- Country of Origin Japan
- Category Vacuum Pad Adaptors
Dimensions
Port Size | 6 mm |
For Use With Pad Size | 20 to 32mm Diameter |
Minimum Pad Size | 20 mm |
Maximum Pad Size | 32 mm |
Details
Temp. Range | -30 Degrees to 250 Degrees C |
For Use With | Vacuum Pad |
Item | Vacuum Pad Adaptor |
Maximum Operating Temperature | 250 Degrees C |
Series | ZPT |
Port Gender | Male |
Minimum Operating Temperature | -30 Degrees C |
Description
Vacuum Pad Adaptor, For Use With Pad Size 20 to 32mm Diameter, Maximum Operating Temperature 250 Degrees C, Series ZPT, Maximum Pad Size 32 mm, Minimum Operating Temperature -30 Degrees C, Minimum Pad Size 20 mm, Port Gender Male, Port Size 6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Long Weld Ferrule 304SS, 4" (L14AM7-G400)
- SPEEDAIRE Float Drain (MDV-400)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 52'' (4L520)
- SENQCIA HI-MAX 35 Cl Sc Type ASME/ANSI Std RllrChn, Sngl Strand, 3/8" Pitch, PK5 (35HMCL)
- SMC Vacuum Pad Adaptor, Female M4 (ZPT1-B4)
- SMC Vacuum Pad Adaptor, Female M5 (ZPT1-B5)
- SMC Vacuum Pad Adaptor, Male M8 (ZPT4-A8)
- SMC Vacuum Pad Adaptor, Female M5 (ZPT3-B5)
- SMC Vacuum Pad Adaptor, Female M6 (ZPT4-B6)
- SMC Vacuum Pad Adaptor, Male M5 (ZPT2-A5)
- SMC Vacuum Pad Adaptor, Male M6 (ZPT1-A6)
- Smc Pneumatic System Components