Shop All Vacuum Pad Adaptors
Smc
Vacuum Pad Adaptor, Male M6
Mfr # ZPT1-A6
Zoro # G4872192
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size 6 mm
- Temp. Range -30 Degrees to 250 Degrees C
- For Use With Pad Size 02 to 08mm Diameter
- For Use With Vacuum Pad
- Maximum Pad Size 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZPT1-A6
- Zoro # G4872192
- Country of Origin Japan
- Category Vacuum Pad Adaptors
Dimensions
Port Size | 6 mm |
For Use With Pad Size | 02 to 08mm Diameter |
Maximum Pad Size | 8 mm |
Minimum Pad Size | 2 mm |
Details
Temp. Range | -30 Degrees to 250 Degrees C |
For Use With | Vacuum Pad |
Item | Vacuum Pad Adaptor |
Maximum Operating Temperature | 250 Degrees C |
Minimum Operating Temperature | -30 Degrees C |
Series | ZPT |
Port Gender | Male |
Description
Vacuum Pad Adaptor, For Use With Pad Size 02 to 08mm Diameter, Maximum Operating Temperature 250 Degrees C, Series ZPT, Maximum Pad Size 8 mm, Minimum Operating Temperature -30 Degrees C, Minimum Pad Size 2 mm, Port Gender Male, Port Size 6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 1312mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1312)
- CLIMAX METAL PRODUCTS C-162-BO Set Screw Collar (C-162-BO)
- NUMATICS Sandwich Single Air Regulator, 46 cfm (081RS100J000000)
- AIGNEP USA Union Y, Brass, Push-Fit, 5/32in., PK5 (88310-53)
- SMC Vacuum Pad Adaptor, Female M4 (ZPT1-B4)
- SMC Vacuum Pad Adaptor, Female M8 (ZPT3-B8)
- SMC Vacuum Pad Adaptor, Female M6 (ZPT2-B6)
- SMC Vacuum Pad Adaptor, Female M5 (ZPT3-B5)
- SMC Vacuum Pad Adaptor, Male M6 (ZPT3-A6)
- SMC Vacuum Pad Adaptor, Male M5 (ZPT2-A5)
- SMC Vacuum Pad Adaptor, Female M8 (ZPT4-B8)
- Smc Vacuum Pad Adaptors