Shop All Vacuum Pad Adaptors
Smc
Vacuum Pad Adaptor, Male M5
Mfr # ZPT2-A5
Zoro # G4872165
original price:
$7.69
23% off
new price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size 5 mm
- Temp. Range -30 Degrees to 250 Degrees C
- For Use With Pad Size 10 to 16mm Diameter
- For Use With Vacuum Pad
- Minimum Pad Size 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZPT2-A5
- Zoro # G4872165
- Country of Origin Japan
- Category Vacuum Pad Adaptors
Dimensions
Port Size | 5 mm |
For Use With Pad Size | 10 to 16mm Diameter |
Minimum Pad Size | 10 mm |
Maximum Pad Size | 16 mm |
Details
Temp. Range | -30 Degrees to 250 Degrees C |
For Use With | Vacuum Pad |
Item | Vacuum Pad Adaptor |
Minimum Operating Temperature | -30 Degrees C |
Port Gender | Male |
Maximum Operating Temperature | 250 Degrees C |
Series | ZPT |
Description
Vacuum Pad Adaptor, For Use With Pad Size 10 to 16mm Diameter, Maximum Operating Temperature 250 Degrees C, Series ZPT, Maximum Pad Size 16 mm, Minimum Operating Temperature -30 Degrees C, Minimum Pad Size 10 mm, Port Gender Male, Port Size 5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Solid Oil Nozzle, 2.25 80Deg (18-0090)
- NEW DEPARTURE HYATT Single Row Ball Bearings (77506)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 2-1/8 In, Steel (2C-212)
- THOMSON Shaft, Carbon Steel, 20 mm, 200 mm (20MM SOFT CTL X 200MM)
- SMC Vacuum Pad Adaptor, Female M6 (ZPT2-B6)
- SMC Vacuum Pad Adaptor, Male M6 (ZPT1-A6)
- SMC Vacuum Pad Adaptor, Female M5 (ZPT1-B5)
- SMC Vacuum Pad Adaptor, Female 1/8 (ZPT4-N01)
- SMC Vacuum Pad Adaptor, Female M5 (ZPT2-B5)
- SMC Vacuum Pad Adaptor, Male M8 (ZPT4-A8)
- SMC Vacuum Pad Adaptor, Male M6 (ZPT2-A6)
- Smc Pneumatic System Components