Shop All Vacuum Pad Adaptors
Smc
Vacuum Pad Adaptor, Male M5
Mfr # ZPT1-A5
Zoro # G4869602
original price:
$3.97
4% off
new price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size 5 mm
- Temp. Range -30 Degrees to 250 Degrees C
- For Use With Pad Size 02 to 08mm Diameter
- For Use With Vacuum Pad
- Series ZPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZPT1-A5
- Zoro # G4869602
- Country of Origin Japan
- Category Vacuum Pad Adaptors
Dimensions
Port Size | 5 mm |
For Use With Pad Size | 02 to 08mm Diameter |
Maximum Pad Size | 8 mm |
Minimum Pad Size | 2 mm |
Details
Temp. Range | -30 Degrees to 250 Degrees C |
For Use With | Vacuum Pad |
Item | Vacuum Pad Adaptor |
Series | ZPT |
Maximum Operating Temperature | 250 Degrees C |
Minimum Operating Temperature | -30 Degrees C |
Description
Vacuum Pad Adaptor, For Use With Pad Size 02 to 08mm Diameter, Maximum Operating Temperature 250 Degrees C, Series ZPT, Maximum Pad Size 8 mm, Minimum Operating Temperature -30 Degrees C, Minimum Pad Size 2 mm, Port Size 5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOWES LUBRICATOR 11oz. Multi-Purpose Lubricator and Penetrating Oil Spray (HMP-051)
- NTN Pillow Block Bearing, Ball, 1-3/16" Bore (UELP-1.3/16M)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Set Screw, 5/8in.Boredia (CRC-062-S)
- DIXON Automotive Male Plug, Steel, 1/4" (DCP1)
- SMC Vacuum Pad Adaptor, Female M8 (ZPT3-B8)
- SMC Vacuum Pad Adaptor, Female M8 (ZPT4-B8)
- SMC Vacuum Pad Adaptor, Male M6 (ZPT3-A6)
- SMC Vacuum Pad Adaptor, Female 1/8 (ZPT4-N01)
- SMC Vacuum Pad Adaptor, Female M6 (ZPT4-B6)
- SMC Vacuum Pad Adaptor, Male M5 (ZPT2-A5)
- SMC Vacuum Pad Adaptor, Female M5 (ZPT2-B5)
- Smc Vacuum Pad Adaptors