Shop All Vacuum Pad Adaptors
Smc
Vacuum Pad Adaptor, Female M8
Mfr # ZPT4-B8
Zoro # G4872262
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size 8 mm
- Temp. Range -30 Degrees to 250 Degrees C
- For Use With Pad Size 40 to 50mm Diameter
- For Use With Vacuum Pad
- Series ZPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # ZPT4-B8
- Zoro # G4872262
- Country of Origin Japan
- Category Vacuum Pad Adaptors
Dimensions
Port Size | 8 mm |
For Use With Pad Size | 40 to 50mm Diameter |
Maximum Pad Size | 50 mm |
Minimum Pad Size | 40 mm |
Details
Temp. Range | -30 Degrees to 250 Degrees C |
Item | Vacuum Pad Adaptor |
For Use With | Vacuum Pad |
Series | ZPT |
Minimum Operating Temperature | -30 Degrees C |
Maximum Operating Temperature | 250 Degrees C |
Port Gender | Female |
Description
Vacuum Pad Adaptor, For Use With Pad Size 40 to 50mm Diameter, Maximum Operating Temperature 250 Degrees C, Series ZPT, Maximum Pad Size 50 mm, Minimum Operating Temperature -30 Degrees C, Minimum Pad Size 40 mm, Port Gender Female, Port Size 8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO DIN71802-10-M6-CSN Angled Ball Joint (6NXG2/B)
- CALIFORNIA AIR TOOLS 5-Gallon Pressure Pot for Casting 50 PSI Max (CAT-365C)
- FOSTER Fst Socket, 3/4In Brass, Buna-N Seal (75FS)
- APACHE 2" EPDM Rubber Suction / Discharge Hose, 10 Feet (12004001 - 10 Feet)
- SMC Vacuum Pad Adaptor, Female M6 (ZPT2-B6)
- SMC Vacuum Pad Adaptor, Female M6 (ZPT4-B6)
- SMC Vacuum Pad Adaptor, Male M6 (ZPT3-A6)
- SMC Vacuum Pad Adaptor, Female M4 (ZPT1-B4)
- SMC Vacuum Pad Adaptor, Male M6 (ZPT2-A6)
- SMC Vacuum Pad Adaptor, Male M5 (ZPT2-A5)
- SMC Vacuum Pad Adaptor, Male M8 (ZPT4-A8)
- Smc Pneumatic System Components