Shop All Vacuum Pad Adaptors
Smc
Vacuum Pad Adaptor, Female M8
Mfr # ZPT3-B8
Zoro # G4872287
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size 8 mm
- Temp. Range -30 Degrees to 250 Degrees C
- For Use With Pad Size 20 to 32mm Diameter
- For Use With Vacuum Pad
- Minimum Operating Temperature -30 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZPT3-B8
- Zoro # G4872287
- Country of Origin Japan
- Category Vacuum Pad Adaptors
Dimensions
Port Size | 8 mm |
For Use With Pad Size | 20 to 32mm Diameter |
Minimum Pad Size | 20 mm |
Maximum Pad Size | 32 mm |
Details
Temp. Range | -30 Degrees to 250 Degrees C |
Item | Vacuum Pad Adaptor |
For Use With | Vacuum Pad |
Minimum Operating Temperature | -30 Degrees C |
Maximum Operating Temperature | 250 Degrees C |
Port Gender | Female |
Series | ZPT |
Description
Vacuum Pad Adaptor, For Use With Pad Size 20 to 32mm Diameter, Maximum Operating Temperature 250 Degrees C, Series ZPT, Maximum Pad Size 32 mm, Minimum Operating Temperature -30 Degrees C, Minimum Pad Size 20 mm, Port Gender Female, Port Size 8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Rod Clevis with Pin, 1-1/4in, 1-1/2in, Stee; (5VKW4)
- SPEEDAIRE Straight Hose Clamp, 5/16 in Hose I.D, 1/8 in Thread (6AFK6)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 18 In (QS 5/8 L 18)
- FASCO HVAC 3.3 In Motor, 1/40 HP, 230V, CW (D190)
- SMC Vacuum Pad Adaptor, Male M6 (ZPT3-A6)
- SMC Vacuum Pad Adaptor, Female M4 (ZPT1-B4)
- SMC Vacuum Pad Adaptor, Female M5 (ZPT1-B5)
- SMC Vacuum Pad Adaptor, Female M5 (ZPT2-B5)
- SMC Vacuum Pad Adaptor, Female M5 (ZPT3-B5)
- SMC Vacuum Pad Adaptor, Female M6 (ZPT4-B6)
- SMC Vacuum Pad Adaptor, Female M6 (ZPT2-B6)
- Smc Pneumatic System Components