Shop All Vacuum Pad Adaptors
Smc
Vacuum Pad Adaptor, Female M6
Mfr # ZPT4-B6
Zoro # G4872253
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size 6 mm
- Temp. Range -30 Degrees to 250 Degrees C
- For Use With Pad Size 40 to 50mm Diameter
- For Use With Vacuum Pad
- Minimum Operating Temperature -30 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZPT4-B6
- Zoro # G4872253
- Country of Origin Japan
- Category Vacuum Pad Adaptors
Dimensions
Port Size | 6 mm |
For Use With Pad Size | 40 to 50mm Diameter |
Minimum Pad Size | 40 mm |
Maximum Pad Size | 50 mm |
Details
Temp. Range | -30 Degrees to 250 Degrees C |
Item | Vacuum Pad Adaptor |
For Use With | Vacuum Pad |
Minimum Operating Temperature | -30 Degrees C |
Series | ZPT |
Maximum Operating Temperature | 250 Degrees C |
Port Gender | Female |
Description
Vacuum Pad Adaptor, For Use With Pad Size 40 to 50mm Diameter, Maximum Operating Temperature 250 Degrees C, Series ZPT, Maximum Pad Size 50 mm, Minimum Operating Temperature -30 Degrees C, Minimum Pad Size 40 mm, Port Gender Female, Port Size 6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1-3/4 to 2-1/2 In, SAE 32, PK10 (360030032070)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E26MWNS, 100:1, 56C)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 143T Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (EM3581T)
- BOSTON GEAR Shaft Coupler Body (FC25 3/4)
- SMC Vacuum Pad Adaptor, Female M8 (ZPT3-B8)
- SMC Vacuum Pad Adaptor, Female M5 (ZPT2-B5)
- SMC Vacuum Pad Adaptor, Male M5 (ZPT2-A5)
- SMC Vacuum Pad Adaptor, Female 1/8 (ZPT4-N01)
- SMC Vacuum Pad Adaptor, Female M5 (ZPT1-B5)
- SMC Vacuum Pad Adaptor, Female M4 (ZPT1-B4)
- SMC Vacuum Pad Adaptor, Male M6 (ZPT3-A6)
- Smc Vacuum Pad Adaptors