Shop All Vacuum Pad Adaptors
Smc
Vacuum Pad Adaptor, Female M6
Mfr # ZPT2-B6
Zoro # G4869611
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size 6 mm
- Temp. Range -30 Degrees to 250 Degrees C
- For Use With Pad Size 10 to 16mm Diameter
- For Use With Vacuum Pad
- Port Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZPT2-B6
- Zoro # G4869611
- Country of Origin Japan
- Category Vacuum Pad Adaptors
Dimensions
Port Size | 6 mm |
For Use With Pad Size | 10 to 16mm Diameter |
Maximum Pad Size | 16 mm |
Minimum Pad Size | 10 mm |
Details
Temp. Range | -30 Degrees to 250 Degrees C |
For Use With | Vacuum Pad |
Item | Vacuum Pad Adaptor |
Port Gender | Female |
Series | ZPT |
Maximum Operating Temperature | 250 Degrees C |
Minimum Operating Temperature | -30 Degrees C |
Description
Vacuum Pad Adaptor, For Use With Pad Size 10 to 16mm Diameter, Maximum Operating Temperature 250 Degrees C, Series ZPT, Maximum Pad Size 16 mm, Minimum Operating Temperature -30 Degrees C, Minimum Pad Size 10 mm, Port Gender Female, Port Size 6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Vane Pack, Replacement, PK6 (401-42A-6)
- SKF SKF 6208 2Z C3, Single Row Ball Bearings (6208 2Z C3)
- DAYTON Coupling, Rigid Steel (3ZN50)
- FESTO Standards-Based Cylinder DNC-32-250-PPV-A (DNC-32-250-PPV-A)
- SMC Vacuum Pad Adaptor, Female M5 (ZPT1-B5)
- SMC Vacuum Pad Adaptor, Female M5 (ZPT3-B5)
- SMC Vacuum Pad Adaptor, Male M6 (ZPT3-A6)
- SMC Vacuum Pad Adaptor, Male M8 (ZPT4-A8)
- SMC Vacuum Pad Adaptor, Female M5 (ZPT2-B5)
- SMC Vacuum Pad Adaptor, Male M6 (ZPT1-A6)
- SMC Vacuum Pad Adaptor, Female M8 (ZPT4-B8)
- Smc Pneumatic System Components