Shop All Vacuum Pad Adaptors
Smc
Vacuum Pad Adaptor, Female M5
Mfr # ZPT3-B5
Zoro # G4872271
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size 5 mm
- Temp. Range -30 Degrees to 250 Degrees C
- For Use With Pad Size 20 to 32mm Diameter
- For Use With Vacuum Pad
- Maximum Pad Size 32 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZPT3-B5
- Zoro # G4872271
- Country of Origin Japan
- Category Vacuum Pad Adaptors
Dimensions
Port Size | 5 mm |
For Use With Pad Size | 20 to 32mm Diameter |
Maximum Pad Size | 32 mm |
Minimum Pad Size | 20 mm |
Details
Temp. Range | -30 Degrees to 250 Degrees C |
For Use With | Vacuum Pad |
Item | Vacuum Pad Adaptor |
Maximum Operating Temperature | 250 Degrees C |
Minimum Operating Temperature | -30 Degrees C |
Series | ZPT |
Port Gender | Female |
Description
Vacuum Pad Adaptor, For Use With Pad Size 20 to 32mm Diameter, Maximum Operating Temperature 250 Degrees C, Series ZPT, Maximum Pad Size 32 mm, Minimum Operating Temperature -30 Degrees C, Minimum Pad Size 20 mm, Port Gender Female, Port Size 5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 5VX1000 Cogged Belt, 100 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1000)
- ZORO SELECT Straight 3/16 in Hose I.D, 1/4"-18 Thread (707001-0304)
- POWERFLITE 4L480 48" Outside Length, 1/2" Top Width, 1 Ribs (4L480-2)
- BSC PREFERRED Wall Mount V-Belt Rack, 36in in Length with 8 Hooks (P-BR1)
- SMC Vacuum Pad Adaptor, Female M4 (ZPT1-B4)
- SMC Vacuum Pad Adaptor, Male M6 (ZPT3-A6)
- SMC Vacuum Pad Adaptor, Male M8 (ZPT4-A8)
- SMC Vacuum Pad Adaptor, Female M8 (ZPT3-B8)
- SMC Vacuum Pad Adaptor, Female M8 (ZPT4-B8)
- SMC Vacuum Pad Adaptor, Female 1/8 (ZPT4-N01)
- FESTO Adapter AD-M10X1, 25-1/8 (AD-M10X1,25-1/8)
- Smc Vacuum Pad Adaptors