Shop All Vacuum Pad Adaptors
Smc
Vacuum Pad Adaptor, Female M5
Mfr # ZPT2-B5
Zoro # G4872183
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size 5 mm
- Temp. Range -30 Degrees to 250 Degrees C
- For Use With Pad Size 10 to 16mm Diameter
- For Use With Vacuum Pad
- Maximum Pad Size 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZPT2-B5
- Zoro # G4872183
- Country of Origin Japan
- Category Vacuum Pad Adaptors
Dimensions
Port Size | 5 mm |
For Use With Pad Size | 10 to 16mm Diameter |
Maximum Pad Size | 16 mm |
Minimum Pad Size | 10 mm |
Details
Temp. Range | -30 Degrees to 250 Degrees C |
For Use With | Vacuum Pad |
Item | Vacuum Pad Adaptor |
Series | ZPT |
Maximum Operating Temperature | 250 Degrees C |
Minimum Operating Temperature | -30 Degrees C |
Port Gender | Female |
Description
Vacuum Pad Adaptor, For Use With Pad Size 10 to 16mm Diameter, Maximum Operating Temperature 250 Degrees C, Series ZPT, Maximum Pad Size 16 mm, Minimum Operating Temperature -30 Degrees C, Minimum Pad Size 10 mm, Port Gender Female, Port Size 5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bearing, Sleeve, Pk3 (1X866)
- LINCOLN Grease Gun Adapter, 90 Deg (5859)
- RULAND Motion Control Coupling, 4 Beam, 12x11mm, 303 SS, OD 30.0mm, L 38.0mm (MWC30-12-11-SS)
- PARKER Pressure Control Valve, 3/4 NPT, 1000 PSI (632B-9-3/4-2)
- SMC Vacuum Pad Adaptor, Female M5 (ZPT3-B5)
- SMC Vacuum Pad Adaptor, Male M8 (ZPT4-A8)
- SMC Vacuum Pad Adaptor, Female M5 (ZPT1-B5)
- SMC Vacuum Pad Adaptor, Female M8 (ZPT3-B8)
- SMC Vacuum Pad Adaptor, Female M6 (ZPT4-B6)
- SMC Vacuum Pad Adaptor, Female 1/8 (ZPT4-N01)
- SMC Vacuum Pad Adaptor, Female M4 (ZPT1-B4)
- Smc Vacuum Pad Adaptors