Shop All Vacuum Pad Adaptors
Smc
Vacuum Pad Adaptor, Female M5
Mfr # ZPT1-B5
Zoro # G4883182
$3.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Port Size 5 mm
- Temp. Range -30 Degrees to 250 Degrees C
- For Use With Pad Size 02 to 08mm Diameter
- For Use With Vacuum Pad
- Maximum Operating Temperature 250 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # ZPT1-B5
- Zoro # G4883182
- Country of Origin Japan
- Category Vacuum Pad Adaptors
Dimensions
Port Size | 5 mm |
For Use With Pad Size | 02 to 08mm Diameter |
Minimum Pad Size | 2 mm |
Maximum Pad Size | 8 mm |
Details
Temp. Range | -30 Degrees to 250 Degrees C |
Item | Vacuum Pad Adaptor |
For Use With | Vacuum Pad |
Maximum Operating Temperature | 250 Degrees C |
Port Gender | Female |
Minimum Operating Temperature | -30 Degrees C |
Series | ZPT |
Description
Vacuum Pad Adaptor, For Use With Pad Size 02 to 08mm Diameter, Maximum Operating Temperature 250 Degrees C, Series ZPT, Maximum Pad Size 8 mm, Minimum Operating Temperature -30 Degrees C, Minimum Pad Size 2 mm, Port Gender Female, Port Size 5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST 1/2" MNPT Steel High Flow Plug (ERP 116253)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 45° Elbow Hose Connector (4503X08X08)
- EATON AEROQUIP Fitting, Straight, 1/2 Hose, 1 1/16-12 JIC (1AA12FJ8)
- NTN NTN M201047, Tapered Roller Bearing Cone 15625 In Id X 087 In W (M201047)
- SMC Vacuum Pad Adaptor, Male M6 (ZPT2-A6)
- SMC Vacuum Pad Adaptor, Male M5 (ZPT2-A5)
- SMC Vacuum Pad Adaptor, Male M6 (ZPT1-A6)
- SMC Vacuum Pad Adaptor, Male M6 (ZPT3-A6)
- SMC Vacuum Pad Adaptor, Female M8 (ZPT4-B8)
- SMC Vacuum Pad Adaptor, Female M5 (ZPT2-B5)
- SMC Vacuum Pad Adaptor, Male M8 (ZPT4-A8)
- Smc Pneumatic System Components