Shop All Vacuum Pad Adaptors
Smc
Vacuum Pad Adaptor, Female 1/8
Mfr # ZPT4-N01
Zoro # G4869462
original price:
$8.05
5% off
new price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size 1/8 in
- Temp. Range -30 Degrees to 250 Degrees C
- For Use With Pad Size 40 to 50mm Diameter
- For Use With Vacuum Pad
- Minimum Operating Temperature -30 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZPT4-N01
- Zoro # G4869462
- Country of Origin Japan
- Category Vacuum Pad Adaptors
Dimensions
Port Size | 1/8 in |
For Use With Pad Size | 40 to 50mm Diameter |
Minimum Pad Size | 40 mm |
Maximum Pad Size | 50 mm |
Details
Temp. Range | -30 Degrees to 250 Degrees C |
For Use With | Vacuum Pad |
Item | Vacuum Pad Adaptor |
Minimum Operating Temperature | -30 Degrees C |
Port Gender | Female |
Series | ZPT |
Maximum Operating Temperature | 250 Degrees C |
Port Type | NPT |
Description
Vacuum Pad Adaptor, For Use With Pad Size 40 to 50mm Diameter, Maximum Operating Temperature 250 Degrees C, Series ZPT, Maximum Pad Size 50 mm, Minimum Operating Temperature -30 Degrees C, Minimum Pad Size 40 mm, Port Gender Female, Port Size 1/8 in, Port Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Filter Element, 1 Micron, 22 scfm (24241846)
- SPEEDAIRE Coupler Plug, (F)NPT, 3/8, Steel (30E737)
- APACHE Apache 2 x 50' PVC Lay Flat Discharge Hose w/ C x E Poly Cam & Groove Fittings, (98138049)
- ROCKER SCIENTIFIC CO LTD Rocker 300 Vacuum Pump, 110V/60Hz (167300-11)
- SMC Vacuum Pad Adaptor, Male M6 (ZPT2-A6)
- SMC Vacuum Pad Adaptor, Male M5 (ZPT2-A5)
- SMC Vacuum Pad Adaptor, Female M5 (ZPT3-B5)
- SMC Vacuum Pad Adaptor, Female M5 (ZPT2-B5)
- SMC Vacuum Pad Adaptor, Male M8 (ZPT4-A8)
- SMC Vacuum Pad Adaptor, Male M6 (ZPT3-A6)
- FESTO Length Compensation VAL-1/4-20 (VAL-1/4-20)
- Smc Pneumatic System Components