Shop All Vacuum Pad Adaptors
Smc
Vacuum Pad Adaptor, Female 1/8
Mfr # ZPT3-N01
Zoro # G4869627
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size 1/8 in
- Temp. Range -30 Degrees to 250 Degrees C
- For Use With Pad Size 20 to 32mm Diameter
- For Use With Vacuum Pad
- Series ZPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZPT3-N01
- Zoro # G4869627
- Country of Origin Japan
- Category Vacuum Pad Adaptors
Dimensions
Port Size | 1/8 in |
For Use With Pad Size | 20 to 32mm Diameter |
Minimum Pad Size | 20 mm |
Maximum Pad Size | 32 mm |
Details
Temp. Range | -30 Degrees to 250 Degrees C |
Item | Vacuum Pad Adaptor |
For Use With | Vacuum Pad |
Series | ZPT |
Port Type | NPT |
Port Gender | Female |
Minimum Operating Temperature | -30 Degrees C |
Maximum Operating Temperature | 250 Degrees C |
Description
Vacuum Pad Adaptor, For Use With Pad Size 20 to 32mm Diameter, Maximum Operating Temperature 250 Degrees C, Series ZPT, Maximum Pad Size 32 mm, Minimum Operating Temperature -30 Degrees C, Minimum Pad Size 20 mm, Port Gender Female, Port Size 1/8 in, Port Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupler, 3/4 In Size (3LX96)
- SPEEDAIRE Coupler Body, Hose Barb, 1/4,304 SS (30E577)
- SEALMASTER Insert Ball Bearing, Bore Dia. 3/4 In (2-012)
- WEATHERHEAD Spacer Ring, 16939 (ET1000SR-M100A)
- SMC Vacuum Pad Adaptor, Male M6 (ZPT3-A6)
- SMC Vacuum Pad Adaptor, Male M6 (ZPT1-A6)
- SMC Vacuum Pad Adaptor, Female M6 (ZPT2-B6)
- SMC Vacuum Pad Adaptor, Female 1/8 (ZPT4-N01)
- SMC Vacuum Pad Adaptor, Female M5 (ZPT2-B5)
- SMC Vacuum Pad Adaptor, Male M6 (ZPT2-A6)
- FESTO Suction Cup Holder ESH-HCL-3-QS (ESH-HCL-3-QS)
- Smc Pneumatic System Components