Shop All Vacuum Pad Adaptors
Smc
Vacuum Pad Adaptor, Female 1/8
Mfr # ZPT2-N01
Zoro # G4872201
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size 1/8 in
- Temp. Range -30 Degrees to 250 Degrees C
- For Use With Pad Size 10 to 16mm Diameter
- For Use With Vacuum Pad
- Port Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZPT2-N01
- Zoro # G4872201
- Country of Origin Japan
- Category Vacuum Pad Adaptors
Dimensions
Port Size | 1/8 in |
For Use With Pad Size | 10 to 16mm Diameter |
Minimum Pad Size | 10 mm |
Maximum Pad Size | 16 mm |
Details
Temp. Range | -30 Degrees to 250 Degrees C |
For Use With | Vacuum Pad |
Item | Vacuum Pad Adaptor |
Port Gender | Female |
Port Type | NPT |
Maximum Operating Temperature | 250 Degrees C |
Minimum Operating Temperature | -30 Degrees C |
Series | ZPT |
Description
Vacuum Pad Adaptor, For Use With Pad Size 10 to 16mm Diameter, Maximum Operating Temperature 250 Degrees C, Series ZPT, Maximum Pad Size 16 mm, Minimum Operating Temperature -30 Degrees C, Minimum Pad Size 10 mm, Port Gender Female, Port Size 1/8 in, Port Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Roller Chain, Double Strand, 100 ft. (60-2R X 100FT)
- KRYTOX Vacuum Pump Lubricant, 1514, Container, 5kg (1514)
- FASCO HVAC 3.3 In Motor, 1/15-1/30 HP, 240V, CW (D1118)
- SUPCO Unit Bearing Motor, Alum, 9W, 230V, CW (SM5421)
- SMC Vacuum Pad Adaptor, Male M8 (ZPT4-A8)
- SMC Vacuum Pad Adaptor, Female 1/8 (ZPT4-N01)
- SMC Vacuum Pad Adaptor, Female M6 (ZPT2-B6)
- SMC Vacuum Pad Adaptor, Male M6 (ZPT3-A6)
- SMC Vacuum Pad Adaptor, Male M5 (ZPT2-A5)
- SMC Vacuum Pad Adaptor, Female M6 (ZPT4-B6)
- SMC Vacuum Pad Adaptor, Female M5 (ZPT2-B5)
- Smc Pneumatic System Components