Shop All Vacuum Suction Filters
Smc
Vacuum Filter, 90 Deg., 3/8
Mfr # ZFB301-11
Zoro # G4870521
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Configuration 90 Degrees
- Port Type Tube
- Port Size 3/8 Tube
- Filtration 30 Micron
- Max. Flow 75 LPM ( 2.4 scfm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZFB301-11
- Zoro # G4870521
- Country of Origin Japan
- Category Vacuum Suction Filters
Dimensions
Port Size | 3/8 Tube |
Vacuum Inlet Size | 3/8 in |
Details
Configuration | 90 Degrees |
Port Type | Tube |
Filtration | 30 Micron |
Item | Vacuum Filter |
Max. Flow | 75 LPM ( 2.4 scfm) |
Pressure Range | -100 to 0 Kpa |
Temp. Range | 0 to 60 Degrees C |
Maximum Operating Temperature | 60 Degrees C |
Minimum Operating Temperature | 0 Degrees C |
Minimum Operating Pressure | -100 kPa |
Maximum Operating Pressure | 0 kPa |
Vacuum Inlet Type | Tube |
Series | ZFB |
Description
Vacuum Filter, Vacuum Inlet Size 3/8 in, Vacuum Inlet Type Tube, Minimum Operating Pressure -100 kPa, Maximum Operating Pressure 0 kPa, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 60 Degrees C, Series ZFB, Configuration 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Asco Valve Repair Kit (302-227)
- WESTWARD Hose Extension, 18 In (4BY80)
- DYNABRADE Grip (55024)
- CAMOZZI Male Connector, 12MM OD X G3/8 (S6510 12-3/8)
- SMC Vacuum Filter, Inline, 5/16 (ZFC7E-B)
- SMC Vacuum Filter, 90 Deg., 1/2 (ZFB401-13)
- SMC Vacuum Filter, Inline, 1/4 (ZFC5D-B)
- SMC Vacuum Filter, Inline, 1/8 (ZFC3A-B)
- SMC Vacuum Filter, 90 Deg., 1/4 (ZFB201-07)
- SMC Vacuum Filter, Inline, 5/32 (ZFC3B-B)
- FESTO Vacuum Filter VAF-PK-3 (VAF-PK-3)
- Smc Vacuum Suction Filters