Shop All Vacuum Suction Filters
Smc
Vacuum Filter, 90 Deg., 1/2
Mfr # ZFB401-13
Zoro # G4870503
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Configuration 90 Degrees
- Port Type Tube
- Port Size 1/2 Tube
- Filtration 30 Micron
- Pressure Range -100 to 0 Kpa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZFB401-13
- Zoro # G4870503
- Country of Origin Japan
- Category Vacuum Suction Filters
Dimensions
Port Size | 1/2 Tube |
Vacuum Inlet Size | 1/2 in |
Details
Configuration | 90 Degrees |
Port Type | Tube |
Filtration | 30 Micron |
Pressure Range | -100 to 0 Kpa |
Max. Flow | 100 LPM ( 3.5 scfm) |
Temp. Range | 0 to 60 Degrees C |
Item | Vacuum Filter |
Minimum Operating Temperature | 0 Degrees C |
Minimum Operating Pressure | -100 kPa |
Maximum Operating Pressure | 0 kPa |
Vacuum Inlet Type | Tube |
Maximum Operating Temperature | 60 Degrees C |
Series | ZFB |
Description
Vacuum Filter, Vacuum Inlet Size 1/2 in, Vacuum Inlet Type Tube, Minimum Operating Pressure -100 kPa, Maximum Operating Pressure 0 kPa, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 60 Degrees C, Series ZFB, Configuration 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NB Flange Bearing, Dia..750 In, 3.0937 In, Sq (SWK12GWUU)
- MRC Double Row Ball Brgs, #5210 (5210)
- THOMSON Pillow Block, 0.750 In Bore, 2.060 In L (SFB12)
- DYKEM Dykem Steel Blue, Layout Fluid, Bottle, 8 oz (80400)
- SMC Vacuum Filter, Inline, 1/8 (ZFC3A-B)
- SMC Vacuum Filter, 90 Deg., 3/8 (ZFB301-11)
- SMC Vacuum Filter, Inline, 5/32 (ZFC3B-B)
- SMC Vacuum Filter, 90 Deg., 1/4 (ZFB201-07)
- SMC Vacuum Filter, Inline, 1/4 (ZFC5D-B)
- SMC Vacuum Filter, Inline, 5/16 (ZFC7E-B)
- FESTO Vacuum Filter VAF-PK-4 (VAF-PK-4)
- Smc Vacuum Suction Filters