Shop All Vacuum Ejectors
Smc
Vacuum Ejector, Single Unit, 1/8" NPT
Mfr # ZH07DLA-N01-N01-N01
Zoro # G7235991
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 1/8 in
- Vacuum Port Size 1/8 in
- Exhaust Type 1/8 in NPT
- Vacuum Flow Rate 26.9 lpm
- Temp. Range -5 Degrees to 50 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZH07DLA-N01-N01-N01
- Zoro # G7235991
- Country of Origin Japan
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 1/8 in |
Vacuum Port Size | 1/8 in |
Orifice Dia. | 0.7 mm |
Width | 19 mm |
Height | 28 mm |
Length | 55 mm |
Overall Width | 19 mm |
Overall Length | 55 mm |
Details
Exhaust Type | 1/8 in NPT |
Vacuum Flow Rate | 26.9 lpm |
Temp. Range | -5 Degrees to 50 Degrees C |
Weight | 12 g |
Item | Vacuum Ejector |
Includes | Bracket |
Vacuum Pressure Range | 0 to -48 KPA |
Supply Pressure Range | 14 to 87 psi |
Vacuum Pressure @ 40 PSI | -30 kPa |
Ejector Type | Single Stage Venturi |
Pressure Port Type | NPT |
Maximum Flow Rate | 26.9 lpm |
Vacuum Port Type | NPT |
Maximum Operating Temperature | 50 Degrees C |
Maximum Supply Pressure | 87 psi |
Series | ZH |
Description
Item Vacuum Ejector, Includes Bracket, Maximum Flow Rate 26.9 lpm, Maximum Operating Temperature 50 Degrees C, Maximum Supply Pressure 87 psi, Overall Length 55 mm, Overall Width 19 mm, Pressure Port Size 1/8 in, Pressure Port Type NPT, Series ZH, Vacuum Port Size 1/8 in, Vacuum Port Type NPT, Vacuum Pressure @ 40 PSI -30 kPa, Weight 12 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3B64Q (3B64Q)
- D&D 23" Outside Length, 3/8" Top Width, 1 Ribs (3L230)
- TRITAN Conveyor Bearing, Nylon Hex Bore, Flanged, 0.456-in. Bore Dia., 1.5-in. Outside Dia., 0.712-in. W (CB14-2)
- TOMPKINS Hydraulic Fitting-Steel24MOR-24MOR 90 (6807-24-24)
- SMC Vacuum Ejector, Inline, Box, 5/16 In Tube (ZH13BLA-09-11)
- SMC Vacuum Ejector, Single, 1/8 In NPT (ZM131HT-K5L-E15L)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH10DLA-01-01-01)
- SMC Vacuum Ejector, Inline, Box, 1/4 In Tube (ZH10BLA-07-N01)
- SMC Vacuum Ejector, Inline, Body, 3/8 NPT (ZH20DLA-03-04-04)
- SMC Vacuum Ejector, Inline, Box, 1/4 In Tube (ZH05BSA-07-07)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH05DSA-07-07-07)
- Smc Vacuum Ejectors