Shop All Vacuum Ejectors
Smc
Vacuum Ejector, Single, M5 Pressure
Mfr # ZQ1051U-J15L-F
Zoro # G4870381
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 5 mm
- Vacuum Port Size 5 mm
- Exhaust Type Muffler
- Vacuum Flow Rate 5.0 lpm
- Vacuum Pressure Range 0 to -80 KPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZQ1051U-J15L-F
- Zoro # G4870381
- Country of Origin Japan
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 5 mm |
Vacuum Port Size | 5 mm |
Height | 68.4 mm |
Length | 87.2 mm |
Width | 10 mm |
Orifice Dia. | 0.5 mm |
Overall Length | 87.2 mm |
Overall Width | 10 mm |
Details
Exhaust Type | Muffler |
Vacuum Flow Rate | 5.0 lpm |
Vacuum Pressure Range | 0 to -80 KPA |
Vacuum Pressure @ 75 PSI | -80 kPa |
Temp. Range | 5 Degrees to 60 Degrees C |
Includes | Muffler, Needle Flow Control Valve, Supply Valve |
Supply Pressure Range | 43 to 72 PSI |
Valve Supply Voltage | 24 V DC |
Vacuum Pressure @ 40 PSI | -70 kPa |
Item | Vacuum Ejector |
Valve Type | 1 NC Supply |
Weight | 95 g |
Ejector Type | Single Stage Venturi |
Maximum Supply Pressure | 72 psi |
Maximum Operating Temperature | 60 Degrees C |
Maximum Flow Rate | 5 lpm |
Description
Item Vacuum Ejector, Includes Muffler, Needle Flow Control Valve, Supply Valve, Maximum Flow Rate 5 lpm, Maximum Operating Temperature 60 Degrees C, Maximum Supply Pressure 72 psi, Overall Length 87.2 mm, Overall Width 10 mm, Pressure Port Size 5 mm, Vacuum Port Size 5 mm, Vacuum Pressure @ 40 PSI -70 kPa, Vacuum Pressure @ 75 PSI -80 kPa, Valve Supply Voltage 24 V DC, Valve Type 1 NC Supply, Weight 95 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS RC-031 Set Screw Coupling (RC-031)
- FAG BEARINGS FAG 6211N, Deep Groove Ball Bear, SRow 90140Mm (6211N)
- THOMSON Ball Bushing Bearing, Closed, Bore 1 In (SSU16WW)
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1/4HP, 1725rpm (6XH49BG)
- SMC Vacuum Ejector, Inline, Body, 1/4 In NPT (ZH15DSA-02-03-03)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH13DSA-01-02-02)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH07DSA-01-01-01)
- SMC Vacuum Ejector, Inline, Box, 1/4 In Tube (ZH10BSA-07-07)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH05DSA-07-07-07)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH07DLA-07-07-07)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH10DLA-01-01-01)
- Smc Pneumatic System Components