Shop All Vacuum Ejectors
Smc
Vacuum Ejector, Single, M5 Pressure
Mfr # ZQ1051U-J15L-EBM-00
Zoro # G4870363
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 5 mm
- Vacuum Port Size 5 mm
- Exhaust Type Muffler
- Vacuum Flow Rate 5.0 lpm
- Length 107 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZQ1051U-J15L-EBM-00
- Zoro # G4870363
- Country of Origin Japan
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 5 mm |
Vacuum Port Size | 5 mm |
Length | 107 mm |
Width | 10 mm |
Height | 74.9 mm |
Orifice Dia. | 0.5 mm |
Overall Width | 10 mm |
Overall Length | 107 mm |
Description
Item Vacuum Ejector, Includes Muffler, Needle Flow Control Valve, Supply Valve, Vacuum Switch, Maximum Flow Rate 5 lpm, Maximum Operating Temperature 60 Degrees C, Maximum Supply Pressure 72 psi, Overall Length 107 mm, Overall Width 10 mm, Pressure Port Size 5 mm, Switch Type 2 PNP Outputs, Vacuum Port Size 5 mm, Vacuum Pressure @ 40 PSI -70 kPa, Vacuum Pressure @ 75 PSI -80 kPa, Valve Supply Voltage 24 V DC, Valve Type 1 NC Supply, Weight 109 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 1,017.0 in-lb Max. Torque, 18 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z402)
- WORLD WIDE FITTINGS Male JIC Braze Connector (0403X10X10)
- CHAR-LYNN Hydraulic Motor, 5.9 cu in/rev, 2 Bolt (101-1027)
- X1 TOOLS 6 inch Hose Clamp, 6PK (X1E-CON-CLA-HOS-6000x6)
- SMC Vacuum Ejector, Inline, Box, 1/4 In Tube (ZH10BLA-07-N01)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH10DSA-07-07-09)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH05DLA-01-01-01)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH05DLA-07-07-07)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH05DSA-01-01-01)
- SMC Vacuum Ejector, Single, 1/8 In NPT (ZM131HT-K5LZ)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH07DSA-01-01-01)
- Smc Vacuum Ejectors