Shop All Vacuum Ejectors
Smc
Vacuum Ejector, Single, 1/8 In NPT
Mfr # ZM132HT
Zoro # G4870266
product price: $65.85
/ea
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 1/8 in
- Vacuum Port Size 1/8 in
- Exhaust Type Muffler
- Vacuum Flow Rate 40.0 lpm
- Weight 170 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZM132HT
- Zoro # G4870266
- Country of Origin Japan
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 1/8 in |
Vacuum Port Size | 1/8 in |
Width | 15.5 mm |
Orifice Dia. | 1.3 mm |
Length | 88 mm |
Height | 70 mm |
Overall Length | 88 mm |
Overall Width | 15.5 mm |
Details
Exhaust Type | Muffler |
Vacuum Flow Rate | 40.0 lpm |
Weight | 170 g |
Temp. Range | 5 Degrees to 60 Degrees C |
Vacuum Pressure Range | 0 to -84 KPA |
Item | Vacuum Ejector |
Vacuum Pressure @ 75 PSI | -84 kPa |
Includes | Muffler, Needle Flow Control Valve |
Ejector Type | 2 Stage Venturi |
Vacuum Pressure @ 40 PSI | -55 kPa |
Supply Pressure Range | 35 to 72 PSI |
Pressure Port Type | NPT |
Maximum Flow Rate | 40 lpm |
Maximum Operating Temperature | 60 Degrees C |
Maximum Supply Pressure | 72 psi |
Vacuum Port Type | NPT |
Description
Item Vacuum Ejector, Includes Muffler, Needle Flow Control Valve, Maximum Flow Rate 40 lpm, Maximum Operating Temperature 60 Degrees C, Maximum Supply Pressure 72 psi, Overall Length 88 mm, Overall Width 15.5 mm, Pressure Port Size 1/8 in, Pressure Port Type NPT, Vacuum Port Size 1/8 in, Vacuum Port Type NPT, Vacuum Pressure @ 40 PSI -55 kPa, Vacuum Pressure @ 75 PSI -84 kPa, Weight 170 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (VEM3542)
- PARKER Hydraulic Spin-on Filter, 20 micron, Microglass (50AT120BBPCN20H)
- TOMPKINS Hydraulic Fitting-Steel10FJ BULKHEAD NUT (0306-10)
- BANJO 3/4" Barbed x 1" MNPT Adapter (HB100-075)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH05DLA-07-07-07)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH07DSA-01-01-01)
- SMC Vacuum Ejector, Single, 1/8 In NPT (ZM131HT-K5LZ)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH05DSA-01-01-01)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH10DLA-01-01-01)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH05DLA-01-01-01)
- SMC Vacuum Ejector, Inline, Box, 1/4 In Tube (ZH10BSA-07-07)
- Smc Pneumatic System Components