Shop All Vacuum Ejectors
Smc
Vacuum Ejector, Single, 1/8 In NPT
Mfr # ZM071HT-K5L-E55L
Zoro # G4869934
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 1/8 in
- Vacuum Port Size 1/8 in
- Exhaust Type Muffler
- Vacuum Flow Rate 24.0 lpm
- Vacuum Pressure @ 40 PSI -55 kPa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZM071HT-K5L-E55L
- Zoro # G4869934
- Country of Origin Japan
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 1/8 in |
Vacuum Port Size | 1/8 in |
Height | 112 mm |
Orifice Dia. | 0.7 mm |
Length | 111 mm |
Width | 15.5 mm |
Overall Length | 111 mm |
Overall Width | 15.5 mm |
Description
Item Vacuum Ejector, Includes Muffler, Needle Flow Control Valve, Release Valve, Supply Valve, Vacuum Switch, Maximum Flow Rate 24 lpm, Maximum Operating Temperature 60 Degrees C, Maximum Supply Pressure 72 psi, Overall Length 111 mm, Overall Width 15.5 mm, Pressure Port Size 1/8 in, Pressure Port Type NPT, Switch Type 1 PNP Output, Vacuum Port Size 1/8 in, Vacuum Port Type NPT, Vacuum Pressure @ 40 PSI -55 kPa, Vacuum Pressure @ 75 PSI -84 kPa, Valve Supply Voltage 24 V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Compressed Air Dryer, 11 CFM, 5 HP, 6 Class (D18IN)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.25 inch OD (AK64x7/8)
- DAYTON Brake, Magnetic, Watertight, Torque 3 Ft-Lb (2LYU1)
- BANDO TimingBelt, Synchro-Link, Neoprene, 850H200 (850H200G)
- SMC Vacuum Ejector, Inline, Body, 5/16 In Tube (ZH13DLA-09-11-11)
- SMC Vacuum Ejector, Single, 1/8 In NPT (ZM131HT-K5LZ)
- SMC Vacuum Ejector, Inline, Box, 5/16 In Tube (ZH13BLA-09-11)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH05DSA-01-01-01)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH07DLA-07-07-07)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH10DSA-07-07-09)
- SMC Vacuum Ejector, Inline, Box, 1/4 In Tube (ZH05BSA-07-07)
- Smc Pneumatic System Components