Shop All Vacuum Ejectors
Smc
Vacuum Ejector, Single, 1/8 In NPT
Mfr # ZM051HT-K5LZ
Zoro # G4869925
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 1/8 in
- Vacuum Port Size 1/8 in
- Exhaust Type Muffler
- Vacuum Flow Rate 18.0 lpm
- Temp. Range 5 Degrees to 60 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZM051HT-K5LZ
- Zoro # G4869925
- Country of Origin Japan
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 1/8 in |
Vacuum Port Size | 1/8 in |
Length | 98 mm |
Width | 15.5 mm |
Orifice Dia. | 0.5 mm |
Height | 112 mm |
Overall Length | 98 mm |
Overall Width | 15.5 mm |
Description
Item Vacuum Ejector, Includes Muffler, Needle Flow Control Valve, Release Valve, Supply Valve, Maximum Flow Rate 18 lpm, Maximum Operating Temperature 60 Degrees C, Maximum Supply Pressure 72 psi, Overall Length 98 mm, Overall Width 15.5 mm, Pressure Port Size 1/8 in, Pressure Port Type NPT, Vacuum Port Size 1/8 in, Vacuum Port Type NPT, Vacuum Pressure @ 40 PSI -45 kPa, Vacuum Pressure @ 75 PSI -84 kPa, Valve Supply Voltage 24 V DC, Valve Type 2 NC Supply and Release, Weight 250 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Air Grease Gun, Single Shot, 4800 psi (G120)
- SMC Flow Control Valve, 3/16 In Tube, 1/8 In (AS2201F-N01-05SD)
- CLIMAX METAL PRODUCTS SDA-075 Step Down Clamp-On Adapter (SDA-075)
- CONTINENTAL CONTITECH Synchronous Gearbelt, B-2100,150 Teeth (B-2100)
- SMC Vacuum Ejector, Inline, Body, 5/16 In Tube (ZH13DLA-09-11-11)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH07DSA-01-01-01)
- SMC Vacuum Ejector, Inline, Body, 1/4 In NPT (ZH15DSA-02-03-03)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH05DSA-07-07-07)
- SMC Vacuum Ejector, Inline, Box, 1/4 In Tube (ZH05BSA-07-07)
- SMC Vacuum Ejector, Inline, Body, 3/8 NPT (ZH20DLA-03-04-04)
- EXAIR Vacuum Ejector, 2294Lpm, 1/2 in. (F)NPT (840060)
- Smc Pneumatic System Components