Shop All Vacuum Ejectors
Smc
Vacuum Ejector, Inline, Box, 5/16 In Tube
Mfr # ZH13BLA-09-11
Zoro # G4869846
product price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 5/16 in
- Vacuum Port Size 3/8 in
- Exhaust Type Muffler
- Vacuum Flow Rate 70.0 lpm
- Temp. Range 5 Degrees to 60 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZH13BLA-09-11
- Zoro # G4869846
- Country of Origin Japan
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 5/16 in |
Vacuum Port Size | 3/8 in |
Width | 25 mm |
Height | 41 mm |
Orifice Dia. | 1.3 mm |
Length | 79 mm |
Overall Width | 25 mm |
Overall Length | 79 mm |
Description
Item Vacuum Ejector, Includes Muffler, Maximum Flow Rate 70 lpm, Maximum Operating Temperature 60 Degrees C, Maximum Supply Pressure 87 psi, Overall Length 79 mm, Overall Width 25 mm, Pressure Port Size 5/16 in, Pressure Port Type Tube, Series ZH, Vacuum Port Size 3/8 in, Vacuum Port Type Tube, Vacuum Pressure @ 40 PSI -30 kPa, Vacuum Pressure @ 75 PSI -48 kPa, Weight 66 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08FOR-08FOR (6425-08-08)
- TRITAN Two Groove Cast Iron Sheave, 1 1/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 3.95-in. OD (2BK40 X 1 1/8)
- GATES PowerGrip Timing Belts, 420XL037 (420XL037)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2.5 Bore x 8 Stroke - 1.5 Rod (400520)
- SMC Vacuum Ejector, Inline, Body, 3/8 NPT (ZH20DLA-03-04-04)
- SMC Vacuum Ejector, Single, 1/8 In NPT (ZM131HT-K5LZ)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH05DSA-01-01-01)
- SMC Vacuum Ejector, Single Unit, 1/8" NPT (ZH07DLA-N01-N01-N01)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH07DSA-01-01-01)
- SMC Vacuum Ejector, Inline, Body, 1/4 In NPT (ZH15DSA-02-03-03)
- Smc Vacuum Ejectors