Shop All Vacuum Ejectors
This Product is Discontinued
Smc
Vacuum Ejector, Inline, Box, 1/8 In NPT (Discontinued)
Mfr # ZH13BS-01-02
Zoro # G4869986
This Product is Discontinued
Key Features
- Pressure Port Size 1/8 in
- Vacuum Port Size 1/4 in
- Exhaust Type Muffler
- Vacuum Flow Rate 40.0 lpm
- Includes Muffler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZH13BS-01-02
- Zoro # G4869986
- Country of Origin Japan
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 1/8 in |
Vacuum Port Size | 1/4 in |
Height | 54 mm |
Width | 25 mm |
Length | 88.9 mm |
Orifice Dia. | 1.3 mm |
Overall Width | 25 mm |
Overall Length | 88.9 mm |
Description
Item Vacuum Ejector, Includes Muffler, Maximum Flow Rate 40 lpm, Maximum Operating Temperature 60 Degrees C, Maximum Supply Pressure 87 psi, Overall Length 88.9 mm, Overall Width 25 mm, Pressure Port Size 1/8 in, Pressure Port Type BSPT, Series ZH, Vacuum Port Size 1/4 in, Vacuum Port Type BSPT, Vacuum Pressure @ 40 PSI -45 kPa, Vacuum Pressure @ 75 PSI -85 kPa, Weight 66 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.