Shop All Vacuum Ejectors
Smc
Vacuum Ejector, Inline, Box, 1/4 In Tube
Mfr # ZH07BSA-07-N01
Zoro # G4869812
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 1/4 in
- Vacuum Port Size 1/8 in
- Exhaust Type Muffler
- Vacuum Flow Rate 12.0 lpm
- Weight 28 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZH07BSA-07-N01
- Zoro # G4869812
- Country of Origin Japan
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 1/4 in |
Vacuum Port Size | 1/8 in |
Width | 19 mm |
Length | 60 mm |
Height | 40 mm |
Orifice Dia. | 0.7 mm |
Overall Length | 60 mm |
Overall Width | 19 mm |
Description
Item Vacuum Ejector, Includes Muffler, Maximum Flow Rate 12 lpm, Maximum Operating Temperature 60 Degrees C, Maximum Supply Pressure 87 psi, Overall Length 60 mm, Overall Width 19 mm, Pressure Port Size 1/4 in, Pressure Port Type Tube, Series ZH, Vacuum Port Size 1/8 in, Vacuum Port Type BSPT, Vacuum Pressure @ 40 PSI -35 kPa, Vacuum Pressure @ 75 PSI -85 kPa, Weight 28 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON MTR, CS/CR, ODP, 1/3 HP, 1725, 56C, EFF 72.4 (30PT39)
- GAST Piston Air Comp., 3/4HP, 115/208-230V, 1Ph (5HCD-43-M550NGX)
- SKF SKF-2312, Self Aligning Ball Brgs, 2312 (2312)
- AIGNEP USA Y-Mender, Composite, 10mm Tube, 250 psi (55310-10)
- SMC Vacuum Ejector, Inline, Body, 5/16 In Tube (ZH13DLA-09-11-11)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH05DLA-07-07-07)
- SMC Vacuum Ejector, Inline, Box, 1/4 In Tube (ZH10BLA-07-N01)
- SMC Vacuum Ejector, Inline, Box, 1/4 In Tube (ZH10BSA-07-07)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH07DLA-07-07-07)
- SMC Vacuum Ejector, Single, 1/8 In NPT (ZM131HT-K5LZ)
- GAST Vacuum Ejector, Single Unit, 40 to 80PSI (VG-260-00-00)
- Smc Vacuum Ejectors