Shop All Vacuum Ejectors
Smc
Vacuum Ejector, Inline, Box, 1/4 In Tube
Mfr # ZH05BLA-07-N01
Zoro # G4869724
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 1/4 in
- Vacuum Port Size 1/8 in
- Exhaust Type Muffler
- Vacuum Flow Rate 8.0 lpm
- Temp. Range 5 Degrees to 60 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZH05BLA-07-N01
- Zoro # G4869724
- Country of Origin Japan
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 1/4 in |
Vacuum Port Size | 1/8 in |
Height | 40 mm |
Length | 54 mm |
Width | 19 mm |
Orifice Dia. | 0.5 mm |
Overall Length | 54 mm |
Overall Width | 19 mm |
Description
Item Vacuum Ejector, Includes Muffler, Maximum Flow Rate 8 lpm, Maximum Operating Temperature 60 Degrees C, Maximum Supply Pressure 87 psi, Overall Length 54 mm, Overall Width 19 mm, Pressure Port Size 1/4 in, Pressure Port Type Tube, Series ZH, Vacuum Port Size 1/8 in, Vacuum Port Type BSPT, Vacuum Pressure @ 40 PSI -20 kPa, Vacuum Pressure @ 75 PSI -48 kPa, Weight 28 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Thermador (Trade Wind) Replacement For: 19-09-215 (D1165)
- BESTORQ B38 V Belt, 41 in Outside Length, 5/8 in Top Width, 1 Ribs (B38)
- D&D 142" Outside Length, 2/3" Top Width, 1 Ribs (B139)
- NTN NTN 6200 2Z, RadialDeep Groove Ball Bearing 10 Mm Id X 30 Mm Od X 9 Mm W Double Shielded (6200 2Z)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH10DSA-07-07-09)
- SMC Vacuum Ejector, Inline, Body, 1/4 In NPT (ZH15DSA-02-03-03)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH05DSA-01-01-01)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH07DSA-01-01-01)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH05DLA-07-07-07)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH10DLA-01-01-01)
- GAST InlineBoxVacuumEjector, Muffler, 30to75psi (VG-010-00-00)
- Smc Vacuum Ejectors