Shop All Vacuum Ejectors
Smc
Vacuum Ejector, Inline, Body, 5/16 In Tube
Mfr # ZH13DLA-09-11-11
Zoro # G4869891
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 5/16 in
- Vacuum Port Size 3/8 in
- Exhaust Type 3/8 in TUBE
- Vacuum Flow Rate 70.0 lpm
- Height 43 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZH13DLA-09-11-11
- Zoro # G4869891
- Country of Origin Japan
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 5/16 in |
Vacuum Port Size | 3/8 in |
Height | 43 mm |
Orifice Dia. | 1.3 mm |
Length | 79 mm |
Width | 18.5 mm |
Overall Width | 18.5 mm |
Overall Length | 79 mm |
Exhaust Port Size | 3/8 in |
Description
Item Vacuum Ejector, Exhaust Port Size 3/8 in, Exhaust Port Type Tube, Includes Muffler, Maximum Flow Rate 70 lpm, Maximum Operating Temperature 60 Degrees C, Maximum Supply Pressure 87 psi, Overall Length 79 mm, Overall Width 18.5 mm, Pressure Port Size 5/16 in, Pressure Port Type Tube, Series ZH, Vacuum Port Size 3/8 in, Vacuum Port Type Tube, Vacuum Pressure @ 40 PSI -30 kPa, Vacuum Pressure @ 75 PSI -48 kPa, Weight 53 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALCOOL Semi-Synthetic Coolant, Pail, 5gal., 9.4 pH (VP850-005U)
- CARTER BEARINGS 1.75", Bronze Bushing Cam Follower (SFH-56-A)
- FESTO Proximity Sensor SIEN-M12NB-PO-K-L (SIEN-M12NB-PO-K-L)
- CLIMAX METAL PRODUCTS 1C-012 One-Piece Clamping Collar (1C-012)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH07DLA-07-07-07)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH13DSA-01-02-02)
- SMC Vacuum Ejector, Inline, Box, 1/4 In Tube (ZH10BLA-07-N01)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH05DLA-07-07-07)
- SMC Vacuum Ejector, Single, 1/8 In NPT (ZM131HT-K5LZ)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH10DLA-01-01-01)
- SMC Vacuum Ejector, Inline, Box, 5/16 In Tube (ZH13BLA-09-11)
- Smc Vacuum Ejectors