Shop All Vacuum Ejectors
Smc
Vacuum Ejector, Inline, Body, 3/8 NPT
Mfr # ZH20DLA-03-04-04
Zoro # G4870056
Free Shipping & Returns
$91.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 3/8 in
- Vacuum Port Size 1/2 in
- Exhaust Type 1/2 in NPT
- Vacuum Flow Rate 135.0 lpm
- Width 26.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # ZH20DLA-03-04-04
- Zoro # G4870056
- Country of Origin Japan
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 3/8 in |
Vacuum Port Size | 1/2 in |
Width | 26.5 mm |
Height | 60.95 mm |
Orifice Dia. | 2.0 mm |
Length | 151.1 mm |
Overall Length | 151.1 mm |
Overall Width | 26.5 mm |
Exhaust Port Size | 1/2 in |
Description
Item Vacuum Ejector, Exhaust Port Size 1/2 in, Exhaust Port Type BSPT, Maximum Flow Rate 135 lpm, Maximum Operating Temperature 60 Degrees C, Maximum Supply Pressure 87 psi, Overall Length 151.1 mm, Overall Width 26.5 mm, Pressure Port Size 3/8 in, Pressure Port Type BSPT, Series ZH, Vacuum Port Size 1/2 in, Vacuum Port Type BSPT, Vacuum Pressure @ 40 PSI -30 kPa, Vacuum Pressure @ 75 PSI -53 kPa, Weight 95 g
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Seal (52166)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 53"L, LH, 304SS (062716000100)
- LUBESITE Feeder, Grease, 1 Oz (502)
- SMC 1/4" x 5/16" Tube x R(PT) SS Male Adapter (KQG2H08-02S)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH05DLA-01-01-01)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH07DLA-07-07-07)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH05DSA-07-07-07)
- SMC Vacuum Ejector, Inline, Box, 1/4 In Tube (ZH10BSA-07-07)
- SMC Vacuum Ejector, Single, 1/8 In NPT (ZM131HT-K5LZ)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH10DLA-01-01-01)
- PIAB Vacuum Ejector, Inline, 31.5mm H, 1/4 in. (VL06T, 1/4)
- Smc Pneumatic System Components