Shop All Vacuum Ejectors
Smc
Vacuum Ejector, Inline, Body, 1/8 In NPT
Mfr # ZH05DSA-01-01-01
Zoro # G4869855
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 1/8 in
- Vacuum Port Size 1/8 in
- Exhaust Type 1/8 in
- Vacuum Flow Rate 5.0 lpm
- Height 41.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZH05DSA-01-01-01
- Zoro # G4869855
- Country of Origin Japan
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 1/8 in |
Vacuum Port Size | 1/8 in |
Height | 41.2 mm |
Width | 13.8 mm |
Orifice Dia. | 0.5 mm |
Length | 73.5 mm |
Overall Length | 73.5 mm |
Overall Width | 13.8 mm |
Exhaust Port Size | 1/8 in |
Description
Item Vacuum Ejector, Exhaust Port Size 1/8 in, Exhaust Port Type BSPT, Includes Muffler, Maximum Flow Rate 5 lpm, Maximum Operating Temperature 60 Degrees C, Maximum Supply Pressure 87 psi, Overall Length 73.5 mm, Overall Width 13.8 mm, Pressure Port Size 1/8 in, Pressure Port Type BSPT, Series ZH, Vacuum Port Size 1/8 in, Vacuum Port Type BSPT, Vacuum Pressure @ 40 PSI -35 kPa, Vacuum Pressure @ 75 PSI -85 kPa, Weight 20 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Carbon Steel, 0.625 In D, 24 In (5/8 SOFT CTL X 24)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 3 inch OD (2B34SH)
- TRITAN BushedRlrChnSprkt, SplitTaper, 2012, 3/4in (60BTL20H)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4 In. W (4GNX7)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH07DSA-01-01-01)
- SMC Vacuum Ejector, Inline, Body, 5/16 In Tube (ZH13DLA-09-11-11)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH05DSA-07-07-07)
- SMC Vacuum Ejector, Inline, Body, 3/8 NPT (ZH20DLA-03-04-04)
- SMC Vacuum Ejector, Inline, Box, 5/16 In Tube (ZH13BLA-09-11)
- SMC Vacuum Ejector, Inline, Body, 1/4 In NPT (ZH15DSA-02-03-03)
- GAST Vacuum Ejector, Single Unit, 40 to 80PSI (VG-260-00-00)
- Smc Vacuum Ejectors