Shop All Vacuum Ejectors
Smc
Vacuum Ejector, Inline, Body, 1/8 In NPT
Mfr # ZH05DLA-01-01-01
Zoro # G4870302
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 1/8 in
- Vacuum Port Size 1/8 in
- Exhaust Type 1/8 in NPT
- Vacuum Flow Rate 8.0 lpm
- Vacuum Pressure Range 0 to -53 KPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZH05DLA-01-01-01
- Zoro # G4870302
- Country of Origin Japan
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 1/8 in |
Vacuum Port Size | 1/8 in |
Length | 73.5 mm |
Orifice Dia. | 0.5 mm |
Width | 13.8 mm |
Height | 41.2 mm |
Overall Length | 73.5 mm |
Overall Width | 13.8 mm |
Exhaust Port Size | 1/8 in |
Description
Item Vacuum Ejector, Exhaust Port Size 1/8 in, Exhaust Port Type BSPT, Includes Muffler, Maximum Flow Rate 8 lpm, Maximum Operating Temperature 60 Degrees C, Maximum Supply Pressure 87 psi, Overall Length 73.5 mm, Overall Width 13.8 mm, Pressure Port Size 1/8 in, Pressure Port Type BSPT, Series ZH, Vacuum Port Size 1/8 in, Vacuum Port Type BSPT, Vacuum Pressure @ 40 PSI -20 kPa, Vacuum Pressure @ 75 PSI -48 kPa, Weight 20 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Double Bolt or Band, 3 in Hose I.D, 3 in Thread (3LZ98)
- TSUBAKI Offset Roller Link, Standard (80SSOL)
- SEALMASTER Pillow Block Bearing, Ball, 1-7/16" Bore (NP-23)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Brass Body, Thread-to-Connect Lock, 5100 Series (5100-S2-24B)
- SMC Vacuum Ejector, Single, 1/8 In NPT (ZM131HT-K5LZ)
- SMC Vacuum Ejector, Single Unit, 1/8" NPT (ZH07DLA-N01-N01-N01)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH05DSA-07-07-07)
- SMC Vacuum Ejector, Inline, Box, 5/16 In Tube (ZH13BLA-09-11)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH07DLA-07-07-07)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH05DLA-07-07-07)
- EXAIR Vacuum Ejector, 530Lpm, 3/8 in. (F)NPT (840015)
- Smc Vacuum Ejectors