Shop All Vacuum Ejectors
Smc
Vacuum Ejector, Inline, Body, 1/4 In Tube
Mfr # ZH07DLA-07-07-07
Zoro # G4870013
original price:
$18.37
5% off
new price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 1/4 in
- Vacuum Port Size 1/4 in
- Exhaust Type 1/4 in TUBE
- Vacuum Flow Rate 20.0 lpm
- Height 33 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZH07DLA-07-07-07
- Zoro # G4870013
- Country of Origin Japan
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 1/4 in |
Vacuum Port Size | 1/4 in |
Height | 33 mm |
Length | 60 mm |
Orifice Dia. | 0.7 mm |
Width | 13.8 mm |
Overall Width | 13.8 mm |
Overall Length | 60 mm |
Exhaust Port Size | 1/4 in |
Description
Item Vacuum Ejector, Exhaust Port Size 1/4 in, Exhaust Port Type Tube, Includes Muffler, Maximum Flow Rate 20 lpm, Maximum Operating Temperature 60 Degrees C, Maximum Supply Pressure 87 psi, Overall Length 60 mm, Overall Width 13.8 mm, Pressure Port Size 1/4 in, Pressure Port Type Tube, Series ZH, Vacuum Port Size 1/4 in, Vacuum Port Type Tube, Vacuum Pressure @ 40 PSI -20 kPa, Vacuum Pressure @ 75 PSI -48 kPa, Weight 21 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCELON 3/8IN NPT 150PSI DESICCANT AIR DRYER (W74D-3AN-NPN)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-7/8)
- GREENLEE 21-1/16" Hydraulic Quad-Point Crimping Tool, Flip (HK06FT)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER AZ5, 5 micron, Outside-In (MF0594578)
- SMC Vacuum Ejector, Inline, Body, 1/4 In NPT (ZH15DSA-02-03-03)
- SMC Vacuum Ejector, Inline, Box, 5/16 In Tube (ZH13BLA-09-11)
- SMC Vacuum Ejector, Inline, Body, 5/16 In Tube (ZH13DLA-09-11-11)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH05DLA-07-07-07)
- SMC Vacuum Ejector, Single, 1/8 In NPT (ZM131HT-K5LZ)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH05DSA-01-01-01)
- EXAIR Vacuum Ejector, 2294Lpm, 1/2 in. (F)NPT (840060)
- Smc Vacuum Ejectors