Shop All Vacuum Ejectors
Smc
Vacuum Ejector, Inline, Body, 1/4 In Tube
Mfr # ZH05DSA-07-07-07
Zoro # G4869864
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 1/4 in
- Vacuum Port Size 1/4 in
- Exhaust Type 1/4 in TUBE
- Vacuum Flow Rate 5.0 lpm
- Weight 20 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZH05DSA-07-07-07
- Zoro # G4869864
- Country of Origin Japan
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 1/4 in |
Vacuum Port Size | 1/4 in |
Height | 33 mm |
Length | 57 mm |
Width | 13.8 mm |
Orifice Dia. | 0.5 mm |
Overall Width | 13.8 mm |
Overall Length | 57 mm |
Exhaust Port Size | 1/4 in |
Description
Item Vacuum Ejector, Exhaust Port Size 1/4 in, Exhaust Port Type Tube, Includes Muffler, Maximum Flow Rate 5 lpm, Maximum Operating Temperature 60 Degrees C, Maximum Supply Pressure 87 psi, Overall Length 57 mm, Overall Width 13.8 mm, Pressure Port Size 1/4 in, Pressure Port Type Tube, Series ZH, Vacuum Port Size 1/4 in, Vacuum Port Type Tube, Vacuum Pressure @ 40 PSI -35 kPa, Vacuum Pressure @ 75 PSI -85 kPa, Weight 20 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 220738A Adapter Bracket For Mod (220738A)
- BOSTON GEAR Speed Reducer, Indirect Drive, 20:1 (715-20-G)
- JENNY Air Compressor, 2 HP, 115V, 125 psi (A2G246-HC4V-115/1)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 40 ft Length, 300 psi (2CUC9)
- SMC Vacuum Ejector, Single, 1/8 In NPT (ZM131HT-K5LZ)
- SMC Vacuum Ejector, Single, 1/8 In NPT (ZM131HT-K5L-E15L)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH05DLA-01-01-01)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH07DSA-01-01-01)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH13DSA-01-02-02)
- SMC Vacuum Ejector, Single Unit, 1/8" NPT (ZH07DLA-N01-N01-N01)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH10DLA-01-01-01)
- Smc Vacuum Ejectors