Shop All Vacuum Ejectors
Smc
Vacuum Ejector, 1/4" NPT Pressure Port
Mfr # ZH15DLA-02-03-03
Zoro # G9463279
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 1/4 in
- Vacuum Port Size 3/8 in
- Exhaust Type 3/8 in NPT
- Vacuum Flow Rate 100.0 lpm
- Vacuum Pressure Range 0 to -53 KPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZH15DLA-02-03-03
- Zoro # G9463279
- Country of Origin Japan
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 1/4 in |
Vacuum Port Size | 3/8 in |
Width | 22.45 mm |
Orifice Dia. | 1.5 mm |
Length | 116.5 mm |
Height | 58.5 mm |
Overall Width | 22.45 mm |
Overall Length | 116.5 mm |
Exhaust Port Size | 3/8 in |
Description
Item Vacuum Ejector, Exhaust Port Size 3/8 in, Exhaust Port Type BSPT, Includes Muffler, Maximum Flow Rate 100 lpm, Maximum Operating Temperature 60 Degrees C, Maximum Supply Pressure 87 psi, Overall Length 116.5 mm, Overall Width 22.45 mm, Pressure Port Size 1/4 in, Pressure Port Type BSPT, Series ZH, Vacuum Port Size 3/8 in, Vacuum Port Type BSPT, Vacuum Pressure @ 40 PSI -40 kPa, Vacuum Pressure @ 75 PSI -53 kPa, Weight 43 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces STAUFF RE090G05B, Return Line, 5 micron, Outside-In (MF0064285)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP500L510M, Pressure Line, 10 micron, Outside-In (MF0060985)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 250 psi (83050 OLP-RH)
- NATIONAL Small Bore Inch Seal, 413470 (413470)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH13DSA-01-02-02)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH07DLA-07-07-07)
- SMC Vacuum Ejector, Inline, Box, 1/4 In Tube (ZH10BSA-07-07)
- SMC Vacuum Ejector, Single Unit, 1/8" NPT (ZH07DLA-N01-N01-N01)
- SMC Vacuum Ejector, Inline, Box, 1/4 In Tube (ZH10BLA-07-N01)
- SMC Vacuum Ejector, Inline, Body, 3/8 NPT (ZH20DLA-03-04-04)
- GAST InlineBoxVacuumEjector, Muffler, 30to75psi (VG-010-00-00)
- Smc Vacuum Ejectors