Shop All Vacuum Buffers
Smc
Vacuum Buffer, Rotating, 89mm
Mfr # ZPB2J20-B5
Zoro # G4872025
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Buffer Style Rotating
- Pad End Porting M5 Male X 1.0
- Vacuum End Porting M5 Female X 0.8
- Exterior Mounting Thread A10
- Height 89 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # ZPB2J20-B5
- Zoro # G4872025
- Country of Origin Japan
- Category Vacuum Buffers
Dimensions
Height | 89 mm |
Length of Stroke | 20 mm |
Stroke Length | 20 mm |
Pad End Port Size | M5x1.0 |
Vacuum End Port Size | M5x0.8 |
External Mounting Screw Size | A10 |
Overall Length | 89 mm |
Details
Buffer Style | Rotating |
Pad End Porting | M5 Male X 1.0 |
Vacuum End Porting | M5 Female X 0.8 |
Exterior Mounting Thread | A10 |
Item | Vacuum Buffer |
Temp. Range | -30 to 250 Degrees C |
Vacuum End Port | M5x0.8 |
Buffer Rotation | Rotating |
Pad End Port Gender | Male |
Minimum Operating Temperature | -30 Degrees C |
Vacuum End Port Gender | Female |
Maximum Operating Temperature | 250 Degrees C |
Description
Item Vacuum Buffer, Buffer Rotation Rotating, External Mounting Screw Size A10, Maximum Operating Temperature 250 Degrees C, Minimum Operating Temperature -30 Degrees C, Overall Length 89 mm, Pad End Port Gender Male, Pad End Port Size M5x1.0, Stroke Length 20 mm, Vacuum End Port Size M5x0.8, Vacuum End Port Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Iso-460/Agma 7 Tacky Fluid For Worm Gear Applications PK4 (L0247-007)
- NTN Pillow Block Bearing, Ball, 1-15/16" Bore (UCP210-115D1)
- INGERSOLL-RAND Air Filter Kit, Ingersoll Rand (54406640)
- EAGLE BELTING Round Belt, Solid, 3/16 In, Polyurethane (4907009)
- SMC Vacuum Buffer, Non-Rotating, 145mm (ZPB2K50-B5)
- SMC Vacuum Buffer, Rotating, 51mm (ZPB2J10-B5)
- SMC Vacuum Buffer, Non-Rotating, 138mm (ZPB3K50-N01)
- SMC Vacuum Buffer, Non-Rotating, 99mm (ZPB2K30-B5)
- SMC Vacuum Buffer, Rotating, 99mm (ZPB2J30-B5)
- SMC Vacuum Buffer, Non-Rotating, 51mm (ZPB2K10-B5)
- SMC Vacuum Buffer, Rotating, 145mm (ZPB2J50-B5)
- Smc Pneumatic System Components