Shop All Vacuum Buffers
Smc
Vacuum Buffer, Rotating, 86mm
Mfr # ZPB3J10-N01
Zoro # G4872086
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Buffer Style Rotating
- Pad End Porting M8 Male X 1.25
- Vacuum End Porting 1/8 in NPT Female
- Exterior Mounting Thread A14
- Height 86 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZPB3J10-N01
- Zoro # G4872086
- Country of Origin Japan
- Category Vacuum Buffers
Dimensions
Height | 86 mm |
Length of Stroke | 10 mm |
Pad End Port Size | M8x1.25 |
Vacuum End Port Size | 1/8 in |
External Mounting Screw Size | A14 |
Stroke Length | 10 mm |
Overall Length | 86 mm |
Details
Buffer Style | Rotating |
Pad End Porting | M8 Male X 1.25 |
Vacuum End Porting | 1/8 in NPT Female |
Exterior Mounting Thread | A14 |
Temp. Range | -30 to 250 Degrees C |
Item | Vacuum Buffer |
Pad End Port Gender | Male |
Vacuum End Port Type | NPT |
Vacuum End Port | 1/8 in NPT |
Maximum Operating Temperature | 250 Degrees C |
Vacuum End Port Gender | Female |
Minimum Operating Temperature | -30 Degrees C |
Buffer Rotation | Rotating |
Description
Item Vacuum Buffer, Buffer Rotation Rotating, External Mounting Screw Size A14, Maximum Operating Temperature 250 Degrees C, Minimum Operating Temperature -30 Degrees C, Overall Length 86 mm, Pad End Port Gender Male, Pad End Port Size M8x1.25, Stroke Length 10 mm, Vacuum End Port Size 1/8 in, Vacuum End Port Gender Female, Vacuum End Port Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENNY Air Compressor Pump, 1/3 hp, 1 hp, 1 Stage, 8 oz Oil Capacity, 1 Cylinder (F-PUMP)
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES2 (WES2)
- GATES PowerGrip GT3 Belts - 2M and 3M, 1164-2MGT-06 (1164-2MGT-06)
- TB WOODS Sure-Flex Coupling Spacer Hub, 7SC, Bore 1-1/8" (7SCH118)
- SMC Vacuum Buffer, Rotating, 145mm (ZPB2J50-B5)
- SMC Vacuum Buffer, Non-Rotating, 99mm (ZPB2K30-B5)
- SMC Vacuum Buffer, Non-Rotating, 138mm (ZPB3K50-N01)
- SMC Vacuum Buffer, Rotating, 89mm (ZPB2J20-B5)
- SMC Vacuum Buffer, Non-Rotating, 145mm (ZPB2K50-B5)
- SMC Vacuum Buffer, Rotating, 51mm (ZPB2J10-B5)
- SMC Vacuum Buffer, Non-Rotating, 86mm (ZPB3K10-N01)
- Smc Vacuum Buffers