Shop All Vacuum Buffers
Smc
Vacuum Buffer, Rotating, 145mm
Mfr # ZPB2J50-B5
Zoro # G4872052
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Buffer Style Rotating
- Pad End Porting M5 Male X 1.0
- Vacuum End Porting M5 Female X 0.8
- Exterior Mounting Thread A10
- Height 145 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZPB2J50-B5
- Zoro # G4872052
- Country of Origin Japan
- Category Vacuum Buffers
Dimensions
Height | 145 mm |
Length of Stroke | 50 mm |
Stroke Length | 50 mm |
Vacuum End Port Size | M5x0.8 |
External Mounting Screw Size | A10 |
Pad End Port Size | M5x1.0 |
Overall Length | 145 mm |
Details
Buffer Style | Rotating |
Pad End Porting | M5 Male X 1.0 |
Vacuum End Porting | M5 Female X 0.8 |
Exterior Mounting Thread | A10 |
Temp. Range | -30 to 250 Degrees C |
Item | Vacuum Buffer |
Vacuum End Port | M5x0.8 |
Buffer Rotation | Rotating |
Minimum Operating Temperature | -30 Degrees C |
Pad End Port Gender | Male |
Maximum Operating Temperature | 250 Degrees C |
Vacuum End Port Gender | Female |
Description
Item Vacuum Buffer, Buffer Rotation Rotating, External Mounting Screw Size A10, Maximum Operating Temperature 250 Degrees C, Minimum Operating Temperature -30 Degrees C, Overall Length 145 mm, Pad End Port Gender Male, Pad End Port Size M5x1.0, Stroke Length 50 mm, Vacuum End Port Size M5x0.8, Vacuum End Port Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Variable Frequency Drive, 3 HP, 208-240V (13E639)
- NSK NSK-6202DDU, 6200 Series Single Row Deep Groove Ball Bearing, 6202DDU (6202DDU)
- BUYERS PRODUCTS Vent Plug, 1/4 NPT, 1-3/8 In (HBF4)
- GATES Air Brake To Male Pipe (Surelok), G31100-0402 (G31100-0402)
- SMC Vacuum Buffer, Non-Rotating, 89mm (ZPB2K20-B5)
- SMC Vacuum Buffer, Non-Rotating, 99mm (ZPB2K30-B5)
- SMC Vacuum Buffer, Non-Rotating, 138mm (ZPB3K50-N01)
- SMC Vacuum Buffer, Non-Rotating, 145mm (ZPB2K50-B5)
- SMC Vacuum Buffer, Non-Rotating, 86mm (ZPB3K10-N01)
- SMC Vacuum Buffer, Rotating, 86mm (ZPB3J10-N01)
- Smc Vacuum Buffers