Shop All Vacuum Buffers
Smc
Vacuum Buffer, Non-Rotating, 138mm
Mfr # ZPB3K50-N01
Zoro # G4872113
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Buffer Style Non-Rotating
- Pad End Porting M8 Male X 1.25
- Vacuum End Porting 1/8 in NPT Female
- Exterior Mounting Thread A14
- Height 138 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZPB3K50-N01
- Zoro # G4872113
- Country of Origin Japan
- Category Vacuum Buffers
Dimensions
Height | 138 mm |
Length of Stroke | 50 mm |
Stroke Length | 50 mm |
External Mounting Screw Size | A14 |
Overall Length | 138 mm |
Vacuum End Port Size | 1/8 in |
Pad End Port Size | M8x1.25 |
Details
Buffer Style | Non-Rotating |
Pad End Porting | M8 Male X 1.25 |
Vacuum End Porting | 1/8 in NPT Female |
Exterior Mounting Thread | A14 |
Item | Vacuum Buffer |
Temp. Range | -30 to 250 Degrees C |
Maximum Operating Temperature | 250 Degrees C |
Vacuum End Port | 1/8 in NPT |
Minimum Operating Temperature | -30 Degrees C |
Buffer Rotation | Non-Rotating |
Vacuum End Port Gender | Female |
Vacuum End Port Type | NPT |
Pad End Port Gender | Male |
Description
Item Vacuum Buffer, Buffer Rotation Non-Rotating, External Mounting Screw Size A14, Maximum Operating Temperature 250 Degrees C, Minimum Operating Temperature -30 Degrees C, Overall Length 138 mm, Pad End Port Gender Male, Pad End Port Size M8x1.25, Stroke Length 50 mm, Vacuum End Port Size 1/8 in, Vacuum End Port Gender Female, Vacuum End Port Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NB Spline Shaft, Carbon Steel, 23 mm, 450 mm (SSP25S -450mm)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 51'' (4L510)
- DIXON Push-Loc Barb to Industrial Plug, 27 cfm (D2B2)
- RULAND Coupling, 6 Beam Clamp, 1/2in.x 10mm (FCR24-1/2"-10MM-A)
- SMC Vacuum Buffer, Rotating, 99mm (ZPB2J30-B5)
- SMC Vacuum Buffer, Rotating, 51mm (ZPB2J10-B5)
- SMC Vacuum Buffer, Non-Rotating, 51mm (ZPB2K10-B5)
- SMC Vacuum Buffer, Non-Rotating, 89mm (ZPB2K20-B5)
- SMC Vacuum Buffer, Non-Rotating, 145mm (ZPB2K50-B5)
- SMC Vacuum Buffer, Rotating, 145mm (ZPB2J50-B5)
- SMC Vacuum Buffer, Rotating, 89mm (ZPB2J20-B5)
- Smc Pneumatic System Components