Shop All Push On Hose Fittings
Smc
Union Tee, 6mm, TubexTube
Mfr # KQ2T06-00A
Zoro # G5080941
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Tee
- Color White
- Tube Size 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2T06-00A
- Zoro # G5080941
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 6mm |
Pipe Size | 6mm |
Pipe Size - Pipe Fitting | 6mm |
Overall Length | 32 19/32 mm |
Fitting Side B Tube Outer Diameter | 6 mm |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Side C Tube Outer Diameter | 6 mm |
For Tube Outside Diameter | 6 mm |
Description
Union Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Side C Tube Outer Diameter 6 mm, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 32 19/32 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Pro Air Reusable Fitting with Swivel, 1/ (RP900500S)
- SENQCIA MAXCO H40B12F 1" Inch Bore Keyway & 2 Set Screws Fb Hardened Tooth (H40B12F1)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 143-5T/56HZ Frame, 208-230/460V AC Voltage, 3,510 Nameplate RPM (41D774)
- ARO Exhaust Port Flow Control, 1/4 In. NPT (20313-2)
- SMC Plug-In Reducer, 1/8 in., TubexPlug-In (KQ2R01-03A)
- SMC Plug-In Elbow, 90 Deg, 12mm, Plug-InxTube (KQ2L12-99A)
- SMC Male Branch Tee, 1/2 in., TubexMNPT (KQ2T13-35AS)
- SMC Male Branch Tee, 3/8 in., TubexMNPT (KQ2T11-37AS)
- SMC Male Adapter, 1/4 in., TubexMNPT (KQ2H07-35AS)
- SMC Union Elbow, 90 Deg, 3/8 in., TubexMNPT (KQ2L11-37AS)
- SMC Male Run Tee, 1/4 In, Thread x Tube (KQ2Y07-01AS)
- Smc Hose Fittings