Shop All Push On Hose Fittings
Smc
Union Tee, 5/32 in., TubexTube
Mfr # KQ2T03-00A
Zoro # G5047777
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Tee
- Tube Size 5/32 in
- Body Material Polybutylene Terephthalate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2T03-00A
- Zoro # G5047777
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 5/32 in |
Overall Length | 30 19/32 mm |
Fitting Side B Tube Outer Diameter | 5/32 in |
Fitting Side C Tube Outer Diameter | 5/32 in |
Fitting Side A Tube Outer Diameter | 5/32 in |
For Tube Outside Diameter | 5/32 in |
Description
Union Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Side B Tube Outer Diameter 5/32 in, Fitting Side C Tube Outer Diameter 5/32 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Farm Duty Motor, 3-Phase, 1/3 HP, 208-230/460V AC, 1,765 Nameplate RPM, 56 Frame (1EJR3BG)
- MANITOU Bronze Bushing 7/8" Id", 1" Od, 153220 (153220)
- TRITAN Angular Contact Ball Bearing, 6200lb. (5207 ZZ/C3 PRX)
- WESTWARD Straight Swivel, 1/4 In. (21EM16)
- SMC Y Branch, 3/8 in., TubexMNPT (KQ2U11-37AS)
- SMC Male Branch Tee, 3/8 in., TubexMNPT (KQ2T11-36AS)
- SMC Y Branch, 1/4 in., TubexMNPT (KQ2U07-36AS)
- SMC Straight, 1/8 in.x1/4 in., TubexTube (KQ2H01-07A)
- SMC Y Branch, 6mm, TubexMale BSPT (KQ2U06-02AS)
- SMC Male Elbow, 90 Deg, 6mm, TubexMale BSPT (KQ2L06-02AS)
- SMC Extended Male Elbow, 90 Deg, 4mmTubexMale (KQ2W04-01AS)
- Smc Push On Hose Fittings