Shop All Push On Hose Fittings
Smc
Union Tee, 5/16 in., TubexTube
Mfr # KQ2T09-00A
Zoro # G5047917
original price:
$5.35
10% off
new price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Tee
- Tube Size 5/16 in
- Body Material Polybutylene Terephthalate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2T09-00A
- Zoro # G5047917
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 5/16 in |
Overall Length | 36 13/32 mm |
Fitting Side B Tube Outer Diameter | 5/16 in |
Fitting Side C Tube Outer Diameter | 5/16 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
For Tube Outside Diameter | 5/16 in |
Description
Union Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Side C Tube Outer Diameter 5/16 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Cone Bearing Heater, w/Temp Control Box (GCS-CB)
- RUBBERWORX 3" X 20FT GREEN PVC WATER SUCTION HOSE CPLD CRIMPED PART C ALUM X KC NIPPLE (GPVC-3X20-CMAL)
- DAYTON Motor Mounting Base (2M516)
- CONTINENTAL 3/4" x 50 ft Nitrile Coupled Mine Air Hose 1000 psi YL (MSH075-50MM-G)
- SMC Union Tee, 5/32 in., TubexTube (KQ2T03-00A)
- SMC Male Branch Tee, 6mm, TubexR(PT) (KQ2T06-M5A)
- SMC Straight Union, 10mm, TubexTube (KQ2H10-00A)
- SMC Y Branch, 1/4 in., TubexMNPT (KQ2U07-35AS)
- SMC Male Branch Tee, 8mm, TubexMale BSPT (KQ2T08-02AS)
- SMC Male Branch Tee, 6mm, TubexMale BSPT (KQ2T06-03AS)
- ZORO SELECT Barbed Hose Fitting, Straight, 3/8 in Hose ID, Hose Barb x NPT, Male x Female, Hex, Brass, 6AFN3 (6AFN3)
- Smc Push On Hose Fittings