Shop All Push On Hose Fittings
Smc
Union Tee, 1/8 in., TubexTube
Mfr # KQ2T01-00A
Zoro # G5080993
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Tee
- Connection Type Push-to-Connect x Push-to-Connect x Push-to-Connect
- Fittings Sub-Category Tees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2T01-00A
- Zoro # G5080993
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/8 in |
Overall Length | 29 13/16 mm |
Fitting Side C Tube Outer Diameter | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
Fitting Side B Tube Outer Diameter | 1/8 in |
For Tube Outside Diameter | 1/8 in |
Description
Union Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/8 in, Fitting Side C Tube Outer Diameter 1/8 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRECO Tru-Flate Interchnge Plug, FPT, Brass, 1/4" (B-J2F2-B)
- BESSEY Raising Block, Bearing Max OD 14 In, Pk2 (SCRB)
- MAKITA PAD 4" RUBBER (MP743009-6)
- NSK NSK 6308, 6300 Series Single Row Deep Groove Ball Bearing (6308)
- SMC Male Elbow, 45 Deg, 3/8 in., TubexMNPT (KQ2K11-35AS)
- SMC Male Elbow, 90 Deg, 5/16 in, TubexMale BSPT (KQ2L09-03AS)
- SMC Male Branch Tee, 12mm, TubexMale BSPT (KQ2T12-03AS)
- SMC Male Branch Tee, 1/4 in., TubexMale BSPT (KQ2T07-03AS)
- SMC Male Adapter, 1/2 in., TubexMale BSPT (KQ2H13-03AS)
- SMC Male Adapter, 3/8 in., TubexMNPT (KQ2H11-37AS)
- FESTO Push-In Fitting NPQH-D-G18-Q8-P10 (NPQH-D-G18-Q8-P10)
- Smc Hose Fittings